Buy more than* S$200* and get FREE SHIPPING

Variable Transmission Drill

5.00 (4)
Power Cord
2 heart ? 2.5m
Carbon Brush Number (low 2 digits)
41
Attachment Chuck
(U3 / 8 inch-24), keyless chuck 10TLRK-N screw
Drilling Capacity (mm) Woodworks
25
Drilling Capacity (mm) Ironworks
10
Chucking Ability (mm)
1.5 to 10
Dimensions (Width W x Height H) (mm)
238x181
Revolution (min-1[r.p.m])
0 to 2500
Power Consumption (W)
540
Power (V)
Single-phase 100
Current (A)
5.7
Weight (kg)
1.4
TRUSCO Part Number
353-4553
Specification
Double insulation, variable speed, reversible, keyless chuck, side handle both sides can be installed, resin body
Accessories
Case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D10VH 32691233 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling to steel
5
From Japan
On 2014-08-06 08:46:34
That I thought good It keyless but the teeth of the drill is not around the sky even when drilling at high load. Speed ​​freely in even grip condition not, use the dial of the speed adjustment. - Selector switch of "positive and reverse rotation" is conveniently close to the fingertips. (Thing that has been used until now was in the per base of the code.) - Until now it has been quiet Hitachi of similar sounds like than drill used. - With case for portability. That I think that bad - Since does not have such a thing of the hook hooked to the waist belt, when you release the hand while working, it will be placed on the ground. Personally, I think that it is a tool of 100 points if it has a hook.
This review is about item#32691233.
The processing of guardrail
5
From Japan
On 2014-03-30 15:07:25
I hope after all Hitachi
This review is about item#32691233.
General machine tools, do-it-yourself, wood deck making
5
From Japan
On 2012-01-07 16:12:04
About three years and love, but it can also be used for anything ♪ Course thread 75 ~ 90MM is normally possible tightening. I do not think light and is, not bother. And the speed variable in the dial Bit installation is tool-less, is where the super happy. Because the sound is quiet, without worrying about the time zone, Can be used, it has to come in handy.
Drilling in the steel frame, the mounting holes of the outlet
5
From Japan
On 2011-07-24 00:35:04
Surprisingly light, speed control is not selected the material since they can.
This review is about item#32691233.

Related Products