Buy more than* S$200* and get FREE SHIPPING

Variable Transmission Drill

Power Cord
2 heart ? 2.5m
Carbon Brush Number (low 2 digits)
41
Attachment Chuck
(U1 / 2 inch-20), keyless chuck screw
Drilling Capacity (mm) Woodworks
32
Drilling Capacity (mm) Ironworks
13
Chucking Ability (mm)
1.5 to 13
Dimensions (Width W x Height H) (mm)
290x188
Revolution (min-1[r.p.m])
0 to 850
Power Consumption (W)
710
Power (V)
Single-phase 100
Current (A)
7.5
Weight (kg)
2
TRUSCO Part Number
377-9530
Specification
Double insulation, variable speed, reversible, keyless chuck, side handle both sides can be installed, resin body
Accessories
Side handle, case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D13VF 32691242 321.71 SGD
In stock
ADD TO CART

Related Products