Buy more than* S$200* and get FREE SHIPPING

High Speed Cut Off Machine

4.40 (5)
Vise Maximum Mouth Width(mm)
240
50/60 Hz Current (A)
15
Unit Dimensions Width (mm)
468
Carbon Brush Number (low 2 digits)
44
Rotations (min-1[r. p.m])
4400
Maximum Cutting Capacity
0 degree = round bar pipe 60mm ? 102mm ? L-type steel 100 x 100mm 45 degree = round bar pipe 45mm ? 60mm ? L-type steel 75 x 75mm
Code
2-core ? 4m
Body Dimension (mm) Height
603
Body Dimension (mm) Depth
268
Grinding Wheel Diameter (phi mm)
305
Power Consumption (W)
1450
Power (V)
Single-phase 100
Weight (kg)
15.5
TRUSCO Part Number
354-4010
Specification
Double insulation, spindle lock
Accessories
Wheels (body mounted), hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC12SF 32691206 308.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used at the time of agricultural materials processing or the like and repair work.
5
From Japan
On 2016-04-13 09:11:22
Can be a comfortable cut with powerful motor, lever can even be moved well is easy workability grip comfortably, but I do not have perfect If you find the precision of material fixed portion angle.
This review is about item#32691206.
Light iron cutting
4
From Japan
On 2014-09-17 18:08:09
To light in the small size is easy to grip handle.
This review is about item#32691206.
Manufacturing industry (fertilizer), but used in a small metals cutting because even doing repair of equipment
4
From Japan
On 2014-02-04 17:27:41
Although some unsuitable part to smaller than I thought usability, without hindrance to the repair of in-house Had been conducting gas cutting up to now, since it is cut in the purchase, and is that it is also people that could not until now is useful also in education, I think.
This review is about item#32691206.
Cutting of the iron pipe
4
From Japan
On 2013-03-26 15:01:56
It is what also determine the accuracy of the cutting machine of this kind, but when a 45-degree angle cut, do not cut only to 44 degrees. Angle notation I thought that I'm happy that's accurate.
This review is about item#32691206.
Cutting of steel in the field
5
From Japan
On 2013-03-04 14:08:16
Domestic manufacturers can be used with confidence.
This review is about item#32691206.

Related Products