Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

14.4V Battery

5.00 (6)
Battery Capacity (Ah)
1.5
Voltage (V)
14.4
Compatible
CIDS-144W
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BPS-144 32691041 45.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-10-28 23:34:14
Easy-to-use products with good wearing easy to price also cheap work efficiency and power
This review is about item#32691041.
Woodworking other electrical work, etc.
5
From Japan
On 2016-05-07 17:24:49
Products but unexpectedly early arrival and there is also the entanglement of surprised ... holiday after the holidays is I was prepared, convinced there and Sendai in the delivery record, early arrival in any case, there is a sense of security. During the holidays still unfortunately has entered the travel and schedule, Thank you for the time being that the impression is also the opportunity for the commodity because it does not use.
This review is about item#32691041.
Work two use in mainly home
5
From Japan
On 2016-03-23 16:55:57
It was exactly the same as has been used up to now
This review is about item#32691041.
DIY work, assembly of furniture, etc.
5
From Japan
On 2015-11-16 23:05:16
The battery, the Ni-Cd battery of 1.2V are connected to the 12 series, seems to die is part of the battery while you continue to use. When the battery will die even one, or shorten the charging time, use time is extremely short. This time, cheap can I was good, but buy, I would like to have been used by various think of a way to prolong the life.
This review is about item#32691041.
Sunday Carpenter
5
From Japan
On 2015-05-13 22:34:15
The do-it-yourself at home was electric screwdriver that had been purchased for the purpose, but could not charging become a stage to use emergency. In this day ... I can not do anything. Since the battery was so bad, we ordered two spare, including. And then surprised to arrive in two days later! I was allowed to be used in the immediate charge. I was saved.
This review is about item#32691041.
Of wood screws tighten and the opening and closing of the machine screw
5
From Japan
On 2013-09-17 12:44:21
It can be powered by the charging time is also pretty good time, which is pretty good also use time. The price of the split, you can fully use.
This review is about item#32691041.