Buy more than* S$200* and get FREE SHIPPING

Ball Valve 21 Model Socket Type

5.00 (2)
Purpose
General-purpose ball valve adhesive type.
O-Ring
EPDM
Material (body)
U-PVC
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Diameter (A) Taper 1/T Dimension d1(phi mm) Connection Dimension l (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Diameter (A) Taper 1/T Dimension d1(phi mm) Connection Dimension l (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
419 100 1/56 114.70 Seo socket type 84 210 1PC 1 - 32709257 469.99 SGD
Shipped after 2018-05-31
316 80 1/49 89.60 Seo socket type 64 152 1PC 1 - 32709241 289.99 SGD
In stock
273 65 1/48 76.6 Seo socket type 61 133 1PC 1 - 32709232 149.99 SGD
In stock
108 15 1/34 22.11 Socket type 20 48 1PC 1 - 32709171 34.99 SGD
In stock
128 20 1/34 26.13 Socket type 24 60 1PC 1 - 32709187 40.99 SGD
In stock
145 25 1/34 32.16 Socket type 27 70 1PC 1 - 32709196 43.99 SGD
In stock
162 32 1/34 38.19 Socket type 30 82 1PC 1 - 32709205 58.99 SGD
In stock
189 40 1/37 48.21 Socket type 37 100 1PC 1 - 32709214 87.99 SGD
In stock
220 50 1/37 60.25 Socket type 42 126 1PC 1 - 32709223 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of filter machine
5
From Japan
On 2015-06-06 16:43:13
Since the gate valve at the place where pressure is not applied fixed, I bought it instead. I replaced the gate valve with a ball valve so I got better workability and I like it very much.
This review is about item#32709223.
Plumbing work in the factory
5
From Japan
On 2013-11-14 16:08:25
Convenient as you can buy at reasonable price
This review is about item#32709196.

Related Products