Buy more than* S$200* and get FREE SHIPPING

Ball valve 21 model screwing type

4.20 (5)
O-Ring
EPDM
Material (body)
U-PVC
...see all>
Product Options
ADD TO CART
Dimension d2(phi mm) Connection Dimension l (mm) Dimention D1 (phimm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d2(phi mm) Connection Dimension l (mm) Dimention D1 (phimm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc2 Threaded 28 126 197 366-6506 - 50 1PC 1 - 32709311 129.99 SGD
In stock
Rc4 Screw-on 45 210 362 - - 100 1PC 1 - 32709345 449.99 SGD
Shipped after 2018-05-07
Rc1 1/4 Screw-on 22 82 150 366-6484 2-2141 32 1PC 1 - 32709293 58.99 SGD
In stock
Rc2 1/2 Screw-on 32 133 215 - - 65 1PC 1 - 32709327 149.99 SGD
In stock
Rc3 Screw-on 35 152 265 - - 80 1PC 1 - 32709336 339.99 SGD
Shipped after 2018-05-07
Rc1/2 Screwing type 15 48 102 366-6450 - 15 1PC 1 - 32709266 32.99 SGD
In stock
Rc3/4 Screwing type 17 60 120 366-6468 - 20 1PC 1 - 32709275 40.99 SGD
In stock
Rc1 Screwing type 20 70 131 366-6476 - 25 1PC 1 - 32709284 43.99 SGD
In stock
Rc1 1/2 Screwing type 25 100 163 366-6492 - 40 1PC 1 - 32709302 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Opening and closing soy sauce tank
5
From Japan
On 2017-11-22 18:51:03
It was easy to install, opened and closed smoothly and put out very good products.
This review is about item#32709284.
Air piping
5
From Japan
On 2016-08-11 07:42:24
Because the center ring of the nut and the flange is made by the outline of the flange, therefore, if the outer shape is scratched when screwing in the pipe, the nut will not turn. Pay attention to the work of screwing in piping.
This review is about item#32709284.
Used for tap of acidic electrolyzed water (countermeasure against corrosion)
4
From Japan
On 2016-05-18 17:54:12
There is no problem at all
This review is about item#32709266.
Used for swimming pool filter
5
From Japan
On 2014-08-25 16:09:57
As purchased and replaced as a replacement part of the filtration machine used for over 10 years, since the goods were reliable, the work was also easy and the machinery also moved well. It was very good to purchase.
This review is about item#32709302.
Movement of liquid food
2
From Japan
On 2013-06-19 14:12:54
I'd like to express it as more representative than being a representative image at the time of ordering. I would like to give consideration that I do not have expertise like me. It is perfect for goods and returned goods correspondence. that's all
This review is about item#32709284.

Related Products