Buy more than* S$200* and get FREE SHIPPING

Screw Zaurus Gt

4.10 (31)
Size (mm)
160
Cutting Capacity (phi mm) Copper Wire
1.2
Compatible Screw
ADVANCED DIVISION: M2-M4 (TRUSS)M1.6-M5 (PAN) (REFERENCE) Main body part: M3 to M5(reference)
Blade Part Hardness
HRC56 +/- 2
Material (Grip)
Elastomer
Weight (g)
130
Overall Length (mm)
160
Material
S58C
TRUSCO Part Number
344-5640
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-58 32694234 35.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 18
4 star 7
3 star 1
2 star 1
1 star 4
Review Rating: 4.10
31 Customer Reviews
The reviews are automatic translation.
Last one hand
5
From Japan
On 2018-04-04 15:07:24
Even if you think that there is a kore, how to put power into rusted screws will change. Thanks to that, there are screws that have become loose before using them (lol)
This review is about item#32694234.
During machine maintenance
5
From Japan
On 2018-03-20 10:32:46
It was very easy to use, and the fixed screw was detached in one shot. I think that there are many other uses for use, so I would like to continue using it in the future.
This review is about item#32694234.
Disassembling work of accessories
5
From Japan
On 2017-09-14 10:09:54
Easy to take out screws with head crushed with a Phillips screwdriver etc.
This review is about item#32694234.
Prototype / development time
5
From Japan
On 2017-05-08 15:32:51
I bought it as recommended by a detailed person. I firmly pinched it, it is very easy to use. It is useful.
This review is about item#32694234.
Remove the screws
1
From Japan
On 2017-04-06 19:59:10
You could buy it cheaply at the home center, but you should check the price.
Used in emergency
5
From Japan
On 2017-02-04 17:03:49
Just be relieved to have this in the tool box. The effect is outstanding. It is not just the ratio of pliers or pliers.
This review is about item#32694234.
When loosening unscrewed screw
2
From Japan
On 2016-07-10 06:20:56
Cornan was cheaper. I should have done good price survey
This review is about item#32694234.
Stenge Hasushi
5
From Japan
On 2016-04-30 14:55:29
It became possible to remove screws which rusted and old threads deteriorated when removing old structures at ease.
This review is about item#32694234.
Removal of screws painted with the Nabevis
4
From Japan
On 2015-12-24 22:10:22
Although the bite is very good, I thought that GT is small, but I purchased it, but it is still small and there are cases where we need considerable force. Personally damaging my wrist, I can not get power, I am struggling hard. As it seems to be excellent as a tool, I think whether to purchase RX.
This review is about item#32694234.
To my do-it-yourself
5
From Japan
On 2015-12-23 22:29:53
The other day the manufacturer of the pliers was aired on television, and I got into that technology. I absolutely wanted it and went to the home center on the same day, there were similar products, but there was no engineer's screw Zaurus. I confirmed that it is Monotauro at home PC and instantly ordered. I have not used it yet, but I am convinced that the quality is Mie. Do not come off Do not turn screws easily remove, turn. Sounds good.
This review is about item#32694234.

Related Products