Buy more than* S$200* and get FREE SHIPPING

4J Staple

3.85 (13)
Caution
Some errors of 2-3% may be observed in interior content.
Staple Width (mm)
4
Material
Mild steel wire rod
...see all
Product Options
ADD TO CART
Wire rod (Width x Thickness)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire rod (Width x Thickness)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 1.2 x approx. 0.6 10 1Box(5000PC) 1 410J 32695327 -
Discontinued
[x]
About 1.2x about 0.6 13 1Box(5000PC) 1 413J 32695336 -
Discontinued
[x]
About 1.2x about 0.6 16 1Box(5000PC) 1 416J 32695345 -
Discontinued
[x]
Approx. 1.2 x approx. 0.6 19 1Box(5000PC) 1 419J 32695354 -
Discontinued
[x]
About 1.2x about 0.6 22 1Box(5000PC) 1 422J 32695363 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 2
1 star 1
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
Veneer hitting, ceiling board
5
From Japan
On 2014-02-09 08:11:32
I want the bottom of the box to stop the tape. I got out with weight. Although I am careless about this, I'm happy to stop with cellophane tape.
This review is about item#32695354.
Wood Work Features
5
From Japan
On 2014-01-14 09:10:51
It is inexpensive and satisfied with the feeling of use.
This review is about item#32695327.
Creating a crate with an automatic machine
2
From Japan
On 2013-04-26 18:10:02
Staple is slightly rippled or needle clogging occurs in the charger because there are quite a few tension folds when holding it.
This review is about item#32695363.
Board tension
2
From Japan
On 2012-11-29 12:41:29
When we used the product this time, it becomes almost clogged at the end of about 7 mm. I have not had anything like this before, so I am in trouble. I tried it with other manufacturer's things, there is no problem at all. Please improve as soon as possible.
This review is about item#32695363.
To fix the back plate of furniture
4
From Japan
On 2012-07-19 14:30:16
I tried using it as a substitute for Max's products. Because it is a feeling that it can go wrong, I tried to add a little more. For sale in large boxes, we ask that you buy more easily.
This review is about item#32695336.
Veneered
5
From Japan
On 2012-05-24 13:16:01
Just a little weak boxes themselves no problem. It is considerably cheaper compared with other companies!
This review is about item#32695336.
For work
4
From Japan
On 2012-02-07 14:29:13
Although it can be used without problems, since the package is Korean, it is embarrassing if it is seen by others on the scene. I would like to change to the package that left only the minimum necessary explanation.
This review is about item#37590603.
Used when installing side wood at waterproof construction
5
From Japan
On 2011-11-13 19:32:58
It is useful as it is made with Makita and the price is also cheap.
This review is about item#32695363.
Exterior wall sheet, roofing base sheeting.
4
From Japan
On 2011-09-18 20:53:52
It was a normal feeling of use.
This review is about item#32695363.
Veneered
1
From Japan
On 2011-07-15 22:14:12
About 1/3 of the staple which had been scattered inside the packing cardboard with the outer box torn when the item arrived was broken or bent
This review is about item#32695327.

Related Products