Buy more than* S$200* and get FREE SHIPPING

10J Staple

4.33 (21)
Caution
Some errors of 2-3% may be observed in interior content.
Staple Width (mm)
10
...see all>
Product Options
ADD TO CART
Material Wire rod (Width x Thickness)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Wire rod (Width x Thickness)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Low carbon steel wire rods About 1.2 x about 0.6 6 1Box(5000PC) 1 1006J 35747433 -
Discontinued
[x]
Mild steel wire rod About 1.2x about 0.6 8 1Box(5000PC) 1 1008J 35747442 -
Discontinued
[x]
Mild steel wire rod About 1.2x about 0.6 10 1Box(5000PC) 1 1010J 35747451 -
Discontinued
[x]
Mild steel wire rod Approx. 1.2 x approx. 0.6 13 1Box(5000PC) 1 1013J 32695372 -
Discontinued
[x]
Mild steel wire rod About 1.2x about 0.6 16 1Box(5000PC) 1 1016J 32695381 -
Discontinued
[x]
Mild steel wire rod About 1.2x about 0.6 22 1Box(5000PC) 1 1022J 32695406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
Used for tatami flooring work etc.
5
From Japan
On 2017-06-15 18:47:32
Until now I used a needle from another person. Since the load arrived, it is uneasy whether the umbrella of the internal box is broken or many of the breakage of the individual packing box when opening the packing, but since it was able to purchase this size at about half price on the amount, expectation is given to the performance is. I want to repeat if there is no particular problem.
This review is about item#32695381.
Stacker
4
From Japan
On 2016-04-20 21:58:47
no problem.
This review is about item#32695381.
Fixation of wood
5
From Japan
On 2014-12-19 10:58:43
Feeling the appeal to cheap, purchase. It is comparable with certain manufacturer products used before. I'd like to purchase regularly in the future so please resurrect!
This review is about item#32695372.
Fittings features
5
From Japan
On 2013-10-13 00:42:12
Even at low price there is no problem with the product! It is saved for cost savings! It seems to be missing right now, but please increase production soon!
This review is about item#35747451.
Roof construction
5
From Japan
On 2013-07-01 20:37:02
Good product without jamming.
This review is about item#35747451.
Used to stop the mesh.
5
From Japan
On 2013-06-17 17:48:20
Cheap and great. Even if it is compared with famous manufacturer products, it is not bad, re-purchase. This month, re-purchase three times. I would like to purchase it again.
This review is about item#32695372.
Carpentry work
5
From Japan
On 2013-05-14 09:27:39
The price was also cheap and could be used instead of MAX. It is also planned to purchase.
This review is about item#32695406.
We used Air - Tucker to attach waterproof sheet to soft board
1
From Japan
On 2013-04-22 21:31:46
Even though it is a soft board, half of the staple broke or bent.
This review is about item#35747442.
Carpentry work
5
From Japan
On 2013-01-27 14:54:08
Even if it is compared with the manufacturer genuine products, there is no problem and can be used with confidence at low price.
This review is about item#37590655.
Assembling wood accessories such as wooden boxes
2
From Japan
On 2012-07-25 21:33:22
The price, performance as air staple has no problem. It is rather impression that I made it well at this price. Osaka soul's staple in general yellow in color? Brass color? Or so it is not so beautiful color that striking you striking is very conspicuous. Places that can be used for surface treatment from above or at locations not on the table are limited. It is recommended if that point can be cleared. Series hope painting only the visible side.
This review is about item#35747433.

Related Products