Buy more than* S$200* and get FREE SHIPPING

Ceiling Fluorescent Lamp No Shade, FHF32x1 Hf Inverter Type

5.00 (1)
Recommended Lamp
FHF32EX-N-H
...see all
Product Options
ADD TO CART
Voltage (V) Type Weight (kg) Compatible Accessories Luminous Flux (Lm) Energy Efficiency (Lm/W) Lamp Total Luminous Flux (lm) Dimensions (Width x Length x Height ) (mm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Type Weight (kg) Compatible Accessories Luminous Flux (Lm) Energy Efficiency (Lm/W) Lamp Total Luminous Flux (lm) Dimensions (Width x Length x Height ) (mm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100-242 responded Rating output type 1.4 Guard / FK41533 1 light 32 form Hf fluorescent lamp - - 4950 - - 1PC 1 FSA41030FVPN9 32696036 -
Discontinued
[x]
100-242 - 1.6 - - 3340 98.2 3520 65x1250x88 34 1pc 1 FSA41030UVPN9 25887496 55.35 SGD
Shipped after 2017-04-03
100-242 - 1.6 - - 4670 103.8 4950 - 45 1pc 1 FSA41030UVPH9/FHF32EXNH x 1 49133875 89.11 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of lighting
5
From Japan
On 2017-02-24 20:04:03
I thought only the body, but it was attached to a fluorescent tube.
This review is about item#25887496.

Related Products