Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Welding Type Grating Coarse for Pavement Kof Type

2.60 (5)
Bearing Bar Height (mm)
19
Height (mm)
19
Length (mm)
993
...see all>
Product Options
ADD TO CART
Uniformly Distributed Load (kN/m2) Flute Width (mm) Weight (kg) Width (mm) Shape Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Uniformly Distributed Load (kN/m2) Flute Width (mm) Weight (kg) Width (mm) Shape Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0 200 6.3 300 Coarse plane Mizobuta   1Sheet 1 KOF 30-19 32701794 -
Discontinued
[x]
5 250 5.2 250 Coarse plain -   1Sheet 1 KOF 25-19 32701785 -
Discontinued
[x]
5.0 250 - 350 - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOF 35-19 32701803 -
Discontinued
[x]
5.0 300 - 400 - -   1Sheet 1 KOF 40-19 32701812 -
Discontinued
[x]
5.0 400 - 500 - -   1Sheet 1 KOF 50-19 32701837 -
Discontinued
[x]
5.0 350 - 450 - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOF 45-19 32701821 -
Discontinued
[x]
5.0 450 - 550 - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOF 55-19 32701846 -
Discontinued
[x]
5.0 500 - 600 - -   1Sheet 1 KOF 60-19 32701855 -
Discontinued
[x]
5.0 100 4.8 200 Eye-level plane -   1Sheet 1 KOF 20-19 32701776 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Used for the well of the well
4
From Japan
On 2016-06-30 18:07:04
I was looking for no angle so buy it here. Although there are many Bali, it is enough because the price is cheap.
This review is about item#32701785.
Maintenance within the work site
4
From Japan
On 2016-01-26 14:54:47
Although some difficulty is seen in burrs and finished condition, there is no particular problem in function. I was worried until the goods arrived, but it was really helpful at short delivery times.
This review is about item#32701776.
For construction
1
From Japan
On 2015-09-15 14:08:35
There is a problem with the description. Please describe clearly with a lid only with a lid. The image is received also. I do not know the details as it is an agency when I inquire by phone. To be honest, I was disappointed. I think that I will never ask you any more.
This review is about item#32701794.
Model railway iron bridge floor
2
From Japan
On 2014-12-12 17:21:13
Although it may not be related to strength, there is a part where the welding has broken. Two out of five.
This review is about item#32701794.
The lid of the groove between the apartment and the national highway which is operating lease
2
From Japan
On 2009-09-01 11:45:42
The size was wrong. (Our understanding degree lack) → reorder. Grating is special, so it's hard to understand the size etc. If possible, I would appreciate it if there are explanations by more amateur figures and other figures. At nearby home centers, one of the few items is available and I expect it
This review is about item#32701812.

Related Products