Buy more than* S$200* and get FREE SHIPPING

Non-slip Grating for Sidewalk

5.00 (1)
Bearing Bar Height (mm)
19
Uniformly Distributed Load (kN/m2)
5.0
Flute Width (mm)
200
Type
Mizobuta
Type
Mizobuta / for cross groove / gutter / sidewalk
Height (mm)
19
Weight (kg)
6.5
Width (mm)
300
Shape
Coarse non-slip
Length (mm)
993
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 KOF-X 30-19 32702336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2014-03-05 13:54:09
I have can be a step in the thickness of the half I bought without looking at the thickness, but the thing itself is good think.
This review is about item#32702345.

Related Products