Buy more than* S$200* and get FREE SHIPPING

Pressure Welding Type Grating Coarse Non-Slip Kow-X Type

4.50 (4)
Length (mm)
995
...see all>
Product Options
ADD TO CART
Width (mm) Weight (kg) Shape Bearing Bar Height (mm) Flute Width (mm) Load (t) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Weight (kg) Shape Bearing Bar Height (mm) Flute Width (mm) Load (t) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 - - 25 100 25 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 20-25 32702406 -
Discontinued
[x]
400 - - 25 300 2 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 40-25 32702521 -
Discontinued
[x]
400 - - 32 300 2 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 40-32 32702537 -
Discontinued
[x]
450 - - 32 350 2 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 45-32 32702591 -
Discontinued
[x]
450 - - 50 350 - 50 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 45-50 32702616 -
Discontinued
[x]
500 - - 32 400 2 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 50-32 32702643 -
Discontinued
[x]
550 - - 65 450 20 65 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 55-65 32702756 -
Discontinued
[x]
550 - - 75 450 25 75 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 55-75 32702765 -
Discontinued
[x]
600 - - 32 500 2 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-32 32702774 -
Discontinued
[x]
400 - - 44 300 - 44   1Sheet 1 KOW-X 40-44 32702555 -
Discontinued
[x]
450 - - 55 350 25 55 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 45-55 32702625 -
Discontinued
[x]
600 - - 50 500 6 50 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-50 32702792 -
Discontinued
[x]
600 - - 55 500 6 55 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-55 32702801 -
Discontinued
[x]
250 - - 25 150 25 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 25-25 32702415 -
Discontinued
[x]
300 - - 32 200 - 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 30-32 32702442 -
Discontinued
[x]
350 - - 32 250 6 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 35-32 32702485 -
Discontinued
[x]
350 - - 50 250 25 50 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 35-50 32702512 -
Discontinued
[x]
500 - - 60 400 20 60 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 50-60 32702695 -
Discontinued
[x]
500 - - 65 400 25 65 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 50-65 32702704 -
Discontinued
[x]
550 - - 50 450 6 50 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 55-50 32702731 -
Discontinued
[x]
250 - - 32 150 25 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 25-32 32702424 -
Discontinued
[x]
400 - - 55 300 25 55   1Sheet 1 KOW-X 40-55 32702573 -
Discontinued
[x]
450 - - 25 350 2 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 45-25 32702582 -
Discontinued
[x]
550 - - 32 450 2 32 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 55-32 32702713 -
Discontinued
[x]
550 - - 38 450 2 38 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 55-38 32702722 -
Discontinued
[x]
600 - - 90 500 25 90 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-90 32702844 -
Discontinued
[x]
400 - - 50 300 25 50   1Sheet 1 KOW-X 40-50 32702564 -
Discontinued
[x]
500 - - 38 400 2 38 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 50-38 32702652 -
Discontinued
[x]
500 - - 44 400 6 44 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 50-44 32702661 -
Discontinued
[x]
600 - - 44 500 2 44 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-44 32702783 -
Discontinued
[x]
350 - - 38 250 - 38 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 35-38 32702494 -
Discontinued
[x]
350 - - 44 250 25 44 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 35-44 32702503 -
Discontinued
[x]
400 - - 38 300 6 38   1Sheet 1 KOW-X 40-38 32702546 -
Discontinued
[x]
450 - - 44 350 6 44 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 45-44 32702607 -
Discontinued
[x]
550 - - 55 450 - 55 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 55-55 32702747 -
Discontinued
[x]
600 - - 60 500 - 60 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-60 32702817 -
Discontinued
[x]
600 - - 65 500 - 65 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-65 32702826 -
Discontinued
[x]
600 - - 75 500 20 75 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 60-75 32702835 -
Discontinued
[x]
300 - - 38 200 - 38 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 30-38 32702451 -
Discontinued
[x]
300 - - 44 200 25 44 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 30-44 32702467 -
Discontinued
[x]
350 - - 25 250 2 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 35-25 32702476 -
Discontinued
[x]
450 - - 60 350 25 60 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 45-60 32702634 -
Discontinued
[x]
500 - - 50 400 - 50 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 50-50 32702677 -
Discontinued
[x]
500 - - 55 400 20 55 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 KOW-X 50-55 32702686 -
Discontinued
[x]
300 9.8 Coarse non-slip 25 200 6 25   1Sheet 1 KOW-X 30-25 32702433 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Waterway lid
5
From Japan
On 2015-12-24 06:04:44
Product quality is no problem. Can you manufacture dimensions other than standards?
This review is about item#32702643.
For traversing the side groove
3
From Japan
On 2015-11-03 18:39:22
This time it installed at customer's residence. In the grating of the existing ear edge, rattling was terrible and the sound was hard to touch, so we installed it so that the lid is reclined with a large size. Although it is lighter compared to the concrete lid, it is heavy and heavy, moderately sluggish, so it is helpful for not having to worry about breakage. Evaluation is difficult because 1 sheet was used, but we are satisfied with the product itself.
This review is about item#32702661.
Side groove
5
From Japan
On 2014-06-21 18:31:47
I am firm.
This review is about item#32702546.
Replacement of concrete lid as a cover of a parking side armpit
5
From Japan
On 2013-05-19 14:13:51
I am very satisfied. However, it was scheduled to ship in early June on 13th, and it was "cash on delivery", so it was decided to change payment. It will be appreciated if you can enter mail at the time of shipment (or before).
This review is about item#32702424.

Related Products