Buy more than* S$200* and get FREE SHIPPING

Built-In Type Grating Coarse for Pavement Kcf Type

4.57 (7)
Bearing Bar Height (mm)
19
Pitch (mm)
33
Height (mm)
19
Length (mm)
995
...see all>
Product Options
ADD TO CART
Uniformly Distributed Load (kN/m2) Angle Dimensions (mm) Internal Width (mm) External Width (mm) Quantitiy Flute Width (mm) Weight (kg) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Uniformly Distributed Load (kN/m2) Angle Dimensions (mm) Internal Width (mm) External Width (mm) Quantitiy Flute Width (mm) Weight (kg) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0 30x30x3 140 194 (Crossbar) 1 150 5.8 Coarse plane U-shaped gutter 1Sheet 1 KCF 15-19 32702871 -
Discontinued
[x]
5.0 30x30x3 170 224 (Crossbar) 1 180 6.4 Coarse plane U-shaped gutter 1Sheet 1 KCF 18-19 32702887 -
Discontinued
[x]
5 30x30x3 90 144 (Crossbar) 0 100 4.5 Coarse plain - 1Sheet 1 KCF 10-19 32702862 -
Discontinued
[x]
5 30x30x3 80 134 (Crossbar) 0 90 4.3 Coarse plain - 1Sheet 1 KCF 9-19 32702853 -
Discontinued
[x]
5.0 30x30x3 230 284 (Crossbar) 1 240 7.7 Coarse plane U-shaped gutter 1Sheet 1 KCF 24-19 32702905 -
Discontinued
[x]
5.0 30x30x3 190 244 (Cross bar) 1 200 6.8 Coarse plain - 1Sheet 1 KCF 20-19 32702896 -
Discontinued
[x]
5.0 30 x 30 x 3 290 344 (Cross bar) 2 300 9.2 Eye-level plane - 1Sheet 1 KCF 30-19 32702914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As a lid of a road side groove
5
From Japan
On 2016-10-01 05:54:03
From the similar item of the same size in the home center, this product is satisfied with half price or less!
This review is about item#32702887.
The U-shaped groove lid in the premises
4
From Japan
On 2016-06-10 15:00:47
Since I have purchased it before, there is no problem with ease of use.
This review is about item#32702896.
Used as a lid of the U-shaped groove around the temple.
5
From Japan
On 2014-09-30 13:10:59
What I was imagining was arrived. I could use it without any problems. I am satisfied with the price at a reasonable price.
This review is about item#32702914.
For the side groove of the road to the parking lot
4
From Japan
On 2014-09-11 16:48:44
I think that there is a problem of strength as it is for sidewalks, but now I can use it without problems. Considering the price side, I think that it is very affordable.
This review is about item#32702914.
Lid of side groove
4
From Japan
On 2014-02-11 19:37:18
Buy two. Plating is permitted as a whole. There were a couple of burrs of welding on the surface, and those that were pointed were laid flat with a hammer. Compared with the perfect product made in Japan, I think that it is made in China made with 80%. There was no big distortion, it was usable normally.
This review is about item#32702887.
U-shaped groove lid
5
From Japan
On 2014-02-03 15:10:20
Although I bought it several years ago, there is no peeling of plating and it is good. Because the price is cheaper than neighboring dealerships, I did repeat.
This review is about item#32702914.
I use it as a lid of the side groove before my house.
5
From Japan
On 2009-12-03 11:52:27
Although it is laying grating in the side groove in front of home, it is partially missing, it got stuck in the groove at night etc, but it did not fit in with the purchase. Also, even when parking from time to time, you can stop without worrying about the groove, it is safe. KCF 24 - 19 is also plated firmly, and I am satisfied with making it sturdy.
This review is about item#32702905.

Related Products