Buy more than* S$200* and get FREE SHIPPING

Built-in type grating Coarse KC type

4.71 (7)
Pitch (mm)
33
Length (mm)
995
...see all
Product Options
ADD TO CART
Load (t) Type 2014 TRUSCO Published Page Height (mm) Type Weight (kg) TRUSCO Part Number Shape Bearing Bar Height (mm) Angle Dimensions (mm) Internal Width (mm) External Width (mm) Quantitiy Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load (t) Type 2014 TRUSCO Published Page Height (mm) Type Weight (kg) TRUSCO Part Number Shape Bearing Bar Height (mm) Angle Dimensions (mm) Internal Width (mm) External Width (mm) Quantitiy Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 U-shaped groove, gutter for - 25 - 7.8 - Coarse plane 25 40x40x5 90 160 (Crossbar) 0 100 1Sheet 1 KC 10-25 32702923 59.86 SGD
In stock
14 U-shaped groove, gutter for - 25 - 9.1 - Coarse plain 25 40x40x5 110 180 (Crossbar) 1 120 1Sheet 1 KC 12-25 32702932 71.06 SGD
In stock
2 For U-shaped groove / gutter 2-2857 25 U-shaped gutter 14.2 292-9392 Coarse plane 25 40x40x5 290 360 (Crossbar) 2 300 1Sheet 1 KC 30-25 32702966 -
Discontinued
[x]
2 For U-shaped groove / gutter 2-2857 19 U-shaped gutter 8.9 292-9325 Coarse plane 19 40x40x5 140 210 (Crossbar) 1 150 1Sheet 1 KC 15-19 32702941 -
Discontinued
[x]
2 FOR U-SHAPED DITCH, AND GUTTER. - 19 - 10.0 292-9368 Eye-level plane 19 40 x 40 x 5 190 260 (Cross bar) 1 200 1Sheet 1 KC 20-19 32702957 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Lid of the U-shaped groove
5
From Japan
On 2016-05-17 09:04:25
Robust grating than for the sidewalk because the place where cars and lift passes were required. Price than nearby home center or hardware store was purchased because it was cheap. It was direct from the manufacturer, but arrived more than expected. Product was also good quality without any problems.
This review is about item#32702932.
Parking Lot
5
From Japan
On 2016-02-29 15:23:49
I'm glad reach early products that are desired.
This review is about item#32702941.
For the entrance of an elderly neighbor
4
From Japan
On 2016-02-29 15:05:39
Inside width of the groove was fit to Tokori of 11㎝. Just outside of the grooves we have vacant gap of degree 2cm Since bashed. Since the lead in slicing down with it in this state was to fill the gap on their own in the rubber.
This review is about item#32702932.
Use at home of the parking lot
5
From Japan
On 2015-01-22 14:17:14
耐重 amount becoming 2t, but when you enter the parking lot at an angle in the four-wheel drive vehicles of the house, the bar was bent a little at an angle. Parking and that it is installed on the increase from the road, it is assumed that the angle of the receipts were also affected. Since there is no problem in the car of 1.5t, if the vehicle weight is more than 2t car, it would be still pressure-contact type is good. Pressure-contact type that you purchase additional There is no problem.
This review is about item#32702966.
To cover the front of the gutter of the house
5
From Japan
On 2014-08-05 22:19:28
I like a clean there is a very glossy. Children there is also a sense of stability to not rattle even jumping above, we are very happy also eliminates the worry that fits into the groove. It feels good and less likely to fall is stuff with a fine eye.
This review is about item#32702966.
House parking lot before
5
From Japan
On 2014-06-19 15:38:22
We are using the parking lot entrance of the house. There is no any problem.
This review is about item#32702966.
The entrance of the parking lot
4
From Japan
On 2012-08-03 06:21:53
Parking was attached to the U-shaped pit at the entrance. Size, is welcome and easy to buy from the rich and other companies such as grade price. Because they are grating itself is your high is where you want several mounting if little more cheaper. Or because it has become to another there is a small groove step in the vicinity of the U-shaped pit, so would the sound is turned on when passing through by car, still I hope to be able to so as not to move.
This review is about item#32702957.

Related Products