Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One-Touch Connecting Fitting

3.43 (7)
Depth (mm)
29
Width (mm)
23
Material
SUS304
...see all>
Product Options
ADD TO CART
Adaptation Height (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptation Height (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For Height of bearing bar(h)/19.25 65 For Height of bearing bar/19.25 1PC 1 KJQ-S (SMALL) 32703212 6.99 SGD
In stock
For height of bearing bar(h)/32, 38, 44 84 For height of bearing bar/32, 38, 44 1PC 1 KJQ-M (MEDIUM) 32703221 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
For grating connection.
2
From Japan
On 2017-09-29 16:01:17
I also loose connecting, moving back and forth, and feeling the step of a thin thing, I have a halfway impression.
This review is about item#32703212.
Concatenating grating to the groove in front of the office
1
From Japan
On 2017-09-04 15:37:40
I installed it for grating connection, but it was weak as Vanega was useless.
This review is about item#32703221.
Concatenation of gratings for side grooves
5
From Japan
On 2017-04-04 15:09:34
Easy to install, it will not come off for now. It helps to prevent flipping up.
This review is about item#32703212.
Fixing grating before home
4
From Japan
On 2015-12-10 20:14:39
It can be fixed with one touch, it takes time and effort to remove it. Compared to bolt fixing, you can easily remove only one grating. I would appreciate it if the price is cheaper.
This review is about item#32703212.
Concatenation of grating
5
From Japan
On 2015-06-08 16:39:12
Installation was easy, too. I am satisfied very much because the grating bounce and deviation are gone. At first I was worried about theft, but it is easy to install but it seems okay so far so it's hard to remove.
This review is about item#32703221.
Grating stop
5
From Japan
On 2015-02-13 17:37:07
Removal was smooth with one touch type. I am also solid making.
This review is about item#32703212.
Fixing the grating
2
From Japan
On 2014-05-21 06:37:04
It is too big to connect the grating (there are too many gaps) I want a product with a fit. After trying it is unused.
This review is about item#32703212.

Related Products