Buy more than* S$200* and get FREE SHIPPING

Handle for Grating Slim Type

5.00 (1)
Handle Width (mm)
105
Overall Length (mm)
210
Material
(handle part) mild steel wire rods (Rubber) polyvinyl chloride
Specification
With anti-slip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32703273 12.89 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is utilized for side groove cleaning
5
From Japan
On 2017-01-31 17:16:30
It was small, but it was powerful and easy to use, but it was convenient to use
This review is about item#32703273.

Related Products