Buy more than* S$200* and get FREE SHIPPING

Pressure Welding Grating KU

5.00 (7)
Pitch (mm)
30
Length (mm)
995
...see all>
Product Options
ADD TO CART
External Width (mm) Quantitiy Flute Width (mm) Load (t) Height (mm) Type Weight (kg) Shape Bearing Bar Height (mm) Angle Dimensions (mm) Internal Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Width (mm) Quantitiy Flute Width (mm) Load (t) Height (mm) Type Weight (kg) Shape Bearing Bar Height (mm) Angle Dimensions (mm) Internal Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 (Crossbar) 2 150 2 19 - - - 19 40x40x5 140 1Sheet 1 KU 15-19 32701733 -
Discontinued
[x]
360 (Crossbar) 3 300 2 25 U-shaped gutter 13.9 Coarse plane 25 40x40x5 290 1Sheet 1 KU 30-25 32701751 -
Discontinued
[x]
510 (Crossbar) 4 450 2 32 U-shaped gutter 21.5 Coarse plane 32 40x40x5 440 1Sheet 1 KU 45-32 32701767 -
Discontinued
[x]
180 (Cross bar) 2 120 14 19 - 8.8 Coarse plain 19 40x40x5 110 1Sheet 1 KU 12-19 32701724 -
Discontinued
[x]
260 (Cross bar) 2 200 6 25 - 10.9 Eye-level plane 25 40 x 40 x 5 190 1Sheet 1 KU 20-25 32701742 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Garage of parking lot
5
From Japan
On 2015-10-27 14:44:30
I am satisfied with the price as well as the strength
This review is about item#32701751.
In an asphalt paving factory drain box (300 × 300 × H) installation, since ordinary mass grating lid has no strength, it is necessary to cut and use the side groove grouting lid
5
From Japan
On 2015-10-14 16:50:23
Even though a forklift passed, I did not do it. Strength is satisfied.
This review is about item#32701751.
Groove in front of garage
5
From Japan
On 2015-10-12 22:35:17
Until now it was a lid of concrete, but with garaging, the garbage etc. in front of the garage became able to come off and the trouble of cleaning was gone
This review is about item#32701751.
To exchange existing gratings with high weight
5
From Japan
On 2014-04-13 10:50:59
Both plating thickness strength are satisfied.
This review is about item#32701742.
Cover of U-shaped groove
5
From Japan
On 2013-06-05 08:49:24
There is no quality problem and the price is cheap.
This review is about item#32701742.
Lid of side groove before garage
5
From Japan
On 2012-12-15 11:05:59
I like the goods very much and are handy for free shipping.
This review is about item#32701751.
To prevent the fall of the dry area
5
From Japan
On 2012-10-09 20:15:43
It will be a great help if such a heavy and big thing becomes free shipping. Saturdays and Sundays discounts can also be used so it is satisfactory.
This review is about item#32701767.

Related Products