Buy more than* S$200* and get FREE SHIPPING

Pressure Welding Grating for Sidewalk KUF

4.70 (20)
Bearing Bar Height (mm)
19
Angle Dimensions (mm)
30x30x3
Pitch (mm)
30
Height (mm)
19
Length (mm)
993
...see all
Product Options
ADD TO CART
Shape Type Uniformly Distributed Load (kN/m2) Internal Width (mm) External Width (mm) Quantitiy Flute Width (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Uniformly Distributed Load (kN/m2) Internal Width (mm) External Width (mm) Quantitiy Flute Width (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coarse plane U-shaped gutter 5.0 170 224 (Crossbar) 3 180 5.7 1Sheet 1 KUF 18-19 32701663 -
Discontinued
[x]
Coarse plane U-shaped gutter 5.0 190 244 (Crossbar) 3 200 6 1Sheet 1 KUF 20-19 32701672 -
Discontinued
[x]
Coarse plane U-shaped gutter 5.0 290 344 (Crossbar) 5 300 7.9 1Sheet 1 KUF 30-19 32701697 -
Discontinued
[x]
Coarse plane U-shaped gutter 5.0 440 494 (Crossbar) 8 450 10.8 1Sheet 1 KUF 45-19 32701715 -
Discontinued
[x]
Coarse plane U-shaped gutter 5.0 230 284 (Crossbar) 4 240 6.8 1Sheet 1 KUF 24-19 32701681 -
Discontinued
[x]
Coarse plane - 5 90 144 (Crossbar) 2 100 4.3 1Sheet 1 KUF 10-19 32701636 -
Discontinued
[x]
Coarse plane U-shaped gutter 5.0 110 164 (Crossbar) 2 120 4.6 1Sheet 1 KUF 12-19 32701645 -
Discontinued
[x]
Coarse plane U-shaped gutter 5.0 140 194 (Crossbar) 2 150 5 1Sheet 1 KUF 15-19 32701654 -
Discontinued
[x]
Coarse plain - 5.0 350 404 (Cross bar) 6 360 9 1Sheet 1 KUF 36-19 32701706 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Groove closure
5
From Japan
On 2016-04-06 17:28:34
I was OK when I put CELLO 225 WE (100 kg slightly?) On top. For your reference
This review is about item#32701681.
Groove lid in front of garage
4
From Japan
On 2016-03-08 19:11:44
Even if the price is cheap, there is no problem. I use it as a lid of the groove from the front of the parking lot to the entrance.
This review is about item#32701672.
Since the side groove of the drum can place is fragile, it will be chipped every time the drum is rolled
5
From Japan
On 2015-11-04 17:48:25
Purchased 9-19 for sidewalk and 10-19 sidewalk. The right drawing is correct, but the photo is wide thing, in fact 9-19 is an end angle only, no cross bar, 10-19 is 2 cross bars. 9-19 is the second drawing from the left is also wrong, it has crossbar but it is not actually. It is solidly made for price, but if you want grew 9 - 19 I want one crossbar.
This review is about item#32701636.
It is attached to the U-shaped groove in front of the garage.
5
From Japan
On 2015-09-16 22:23:38
I was able to move in and out smoothly without rattling. There are 4 shop home centers in the vicinity and purchased instead of 2 of them, but it deformed without a year. I hope to last longer. We will also cut the grating at your company and you will have to take it to the ironworks if you send it. Of course, the labor charge will change.
This review is about item#32701654.
For drainage around the house
5
From Japan
On 2015-08-27 16:00:14
Such a wide grating is very helpful since it is not found in the neighboring home center.
This review is about item#32701715.
It is used for a groove in front of a detached parking lot.
4
From Japan
On 2015-04-27 20:18:58
It fits perfectly in the U-shaped groove of 240 mm and can be comfortably used.
This review is about item#32701681.
House U-shaped groove lid
5
From Japan
On 2015-03-23 14:27:09
It is a place to pass well with trakudas, but I have been using it for several years, I am satisfied with the price without distortion also good
This review is about item#32701681.
To the lid of the U-shaped groove
3
From Japan
On 2015-02-04 15:26:34
I think that it is very ordinary grating.
This review is about item#32701654.
Replacement to accommodate a wheelchair
5
From Japan
On 2014-08-17 11:00:29
I chose it as the cheapest item for wheelchair wheels not to stay. Compared with the thing which we used to date, the weight is about half, the width of the flange part is a bit narrower, and the place that can be used is limited as it can not be used because there is a possibility that a loaded freight car can ride also from the load bearing capacity, but this time It is necessary and satisfactory for the application of.
This review is about item#32701697.
It is alternative use of the current product
5
From Japan
On 2014-07-06 17:35:41
Although I was thinking about purchasing with the manufacturer I always use, it was an answer that the delivery date took around 10 days. I found a substitute item here and there was a guidance indication of immediate payment. When ordering with 5% discount on Saturday, a guide mail of shipment arrived on Sunday and arrived on Monday. I am very satisfied with quick delivery.
This review is about item#32701706.

Related Products