Buy more than* S$200* and get FREE SHIPPING

Digital Solder Bath

Caution
* Solder bath 75 square (No.A1540) sold separately.
Control Temperature (degree C)
200 over 450 (50 square tank)
Power Cord
3-core rubber cord, two-pole grounding type with plug
Outer Dimensions (Width W x Height H x Depth D) (mm)
143x100x220
Tub inner Dimension (mm)
50x43.5x50
Power
AC100V 50/60Hz
Power Consumption (W)
200
Weight (kg)
1.7 (excluding solder / code)
Set Contents
Body / power with cord, special coat solder bath 50 square (No.A1539), removal plate (No.B2932), received solder waste (No.B2919), Allen wrench /2.5mm(No.B1417)
Specification
輸出不可
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FX-301B 32705802 589.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products