Buy more than* S$200* and get FREE SHIPPING

Rotation Type Soldering Iron Cleaner

4.00 (1)
Caution
FT-710 can not be used as the iron holder. Please use it with iron holder. T12-JL02 in the T12 series can not be used for quad type, tunnel type, spatula type.
2014 TRUSCO Published Page
1-2301
Motor rating
DC24V 50mA
Power (W)
Consumption / 5, wait /0.6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Tip Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Tip Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400-3799 Body / 71x77x107 AC adapter / 45x40x65 Cleaning sponge replacement SKZ-32 8.8MPa or more (JIS K6251) Body /0.45, AC adapter /0.25 1PC 1 FT710-01 32708207 139.99 SGD
In stock
400-3802 - T14 Series tip, T18 Series, 900M Series AC adapter / DC24V 130mA Body /0.45,AC adapter /0.25 1PC 1 FT710-02 32708216 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lead-free soldering
4
From Japan
On 2010-04-02 09:05:26
Since the brush rotates and removes, it can be taken clean even with a special U-shape soldering tip
This review is about item#32708216.

Related Products