Buy more than* S$200* and get FREE SHIPPING

Molded Case Circuit Breaker E Series, Economical Type

4.38 (13)
...see all>
Product Options
ADD TO CART
Overcurrent Tripping Operation Rated Current (A) Type Dimensions D (mm) Type Dimensions A (mm) Number of Poles Weight (kg) Number of Elements Frame (AF) Rated Impulse Withstand Voltage (kV) Frame JIS Standard Dimensions C (mm) Reverse Connection Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overcurrent Tripping Operation Rated Current (A) Type Dimensions D (mm) Type Dimensions A (mm) Number of Poles Weight (kg) Number of Elements Frame (AF) Rated Impulse Withstand Voltage (kV) Frame JIS Standard Dimensions C (mm) Reverse Connection Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 - 67.5 - 105(115) 3P 0.31 3E 50 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-53EC30 32738955 56.99 SGD
Shipped after 2018-02-26
- 150 - 80 - 130(160) 3P 0.65 3E 150 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-153EC15 32739034 219.99 SGD
Shipped after 2018-02-26
- 200 - 82 - 165(255) 3P 1.4 3E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-223EA20 32739052 349.99 SGD
Shipped after 2018-02-26
- 25 - 67.5 - 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-33MEC250 32738876 42.99 SGD
Shipped after 2018-02-26
Full electromagnetic 20 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC200 32738867 43.99 SGD
Shipped after 2018-02-26
Thermally activated electromagnetic 40 E Series / economy type 67.5 Circuit breaker 105(115) 2P 0.22 2E 50 6 - JIS C 8201-2-1 Ann2 49 Possible 47 1PC 1 B-52EC40 32738937 47.99 SGD
Shipped after 2018-02-26
Thermally activated electromagnetic 40 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.31 3E 50 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-53EC40 32738964 57.99 SGD
Shipped after 2018-02-26
- 250 - 82 - 165(255) 3P 1.4 3E 250 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-253EA25 32739077 409.99 SGD
Shipped after 2018-03-05
- 400 - 132 - 257(341) 3P 4.6 3E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-403EA40 32739095 729.99 SGD
Shipped after 2018-03-06
- 175 - 82 - 165(255) 3P 1.4 3E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-223EA17 32739043 349.99 SGD
Shipped after 2018-03-01
- 225 - 82 - 165(255) 3P 1.4 3E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-223EA22 32739061 349.99 SGD
Shipped after 2018-03-01
- 300 - 132 - 257(341) 3P 4.6 3E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-403EA30 32739086 589.99 SGD
Shipped after 2018-03-01
Full electromagnetic 30 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC300 32738885 43.99 SGD
Shipped after 2018-02-26
Full electromagnetic 10 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC100 32738842 42.99 SGD
Shipped after 2018-02-26
Full electromagnetic 5 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC050 39202161 42.99 SGD
Shipped after 2018-02-26
Full electromagnetic 5.5 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC055 32738824 42.99 SGD
Shipped after 2018-02-26
Thermally activated electromagnetic 50 E Series / economy type 67.5 Circuit breaker 105(115) 2P 0.22 2E 50 6 - JIS C 8201-2-1 Ann2 49 Possible 47 1PC 1 B-52EC50 32738946 47.99 SGD
Shipped after 2018-02-26
Thermally activated electromagnetic 30 E Series / economy type 67.5 Circuit breaker 105(115) 2P 0.22 2E 50 6 - JIS C 8201-2-1 Ann2 49 Possible 47 1PC 1 B-52EC30 32738921 47.99 SGD
Shipped after 2018-03-05
Full electromagnetic 2.6 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC026 32738806 42.99 SGD
Shipped after 2018-02-26
Thermally activated electromagnetic 125 E Series / economy type 80 Circuit breaker 130(160) 3P 0.65 3E 125 6 - JIS C 8201-2-1 Ann2 60 Possible 75 1PC 1 B-123EC12 32739025 219.99 SGD
Shipped after 2018-03-05
Full electromagnetic 15 E Series / economy type 67.5 Circuit breaker 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC150 32738851 43.99 SGD
Shipped after 2018-02-26
- 15 - 67.5 - 105(115) 2P 0.22 2E 30 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-32EC15 39201757 28.99 SGD
Shipped after 2018-02-26
- 20 - 67.5 - 105(115) 2P 0.22 2E 30 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-32EC20 39201766 28.99 SGD
Shipped after 2018-02-26
- 30 - 67.5 - 105(115) 2P 0.22 2E 30 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-32EC30 39201775 28.99 SGD
Shipped after 2018-02-26
- 1.3 - 67.5 - 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-33MEC013 32738797 42.99 SGD
Shipped after 2018-02-26
- 10 - 67.5 - 105(115) 2P 0.25 2E 30 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-32EC10 39201741 28.99 SGD
Shipped after 2018-02-26
- 16 - 67.5 - 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-33MEC160 39202134 42.99 SGD
Shipped after 2018-02-26
- 32 - 67.5 - 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-33MEC320 39202143 42.99 SGD
Shipped after 2018-02-26
- 3 - 67.5 - 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-33MEC030 39202152 42.99 SGD
Shipped after 2018-02-26
- 4.2 - 67.5 - 105(115) 3P 0.37 3E 30 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-33MEC042 32738815 42.99 SGD
Shipped after 2018-02-26
Full electromagnetic 7.4 E-series economic type 67.5 Circuit Breaker 105(115) 3P 0.37 3E - 6 30AF JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33MEC074 32738833 42.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - 1PC 1 B-103EC07 32739007 149.99 SGD
Shipped after 2018-02-26
- 350 - 132 - 257(341) 2P 3.8 2E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-402EA35 39202091 669.99 SGD
Shipped after 2018-03-06
- 50 - 80 - 130(160) 3P 0.65 3E 100 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-103EC05 39201881 149.99 SGD
Shipped after 2018-03-05
- 250 - 132 - 257(341) 2P 3.8 2E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-402EA25 39202073 539.99 SGD
Shipped after 2018-03-06
- 440 - 132 - 257(341) 2P 3.8 2E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-402EA40 39202107 669.99 SGD
Shipped after 2018-03-06
- 100 - 80 - 130(160) 3P 0.65 3E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-123EC10 39201942 219.99 SGD
Shipped after 2018-03-05
- 125 - 82 - 165(255) 3P 1.4 3E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-223EA12 39202046 349.99 SGD
Shipped after 2018-03-06
- 5 - 67.5 - 105(115) 2P 0.25 2E 30 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-32EC05 39201793 35.99 SGD
Shipped after 2018-03-05
- 15 - 67.5 - 105(115) 3P 0.31 3E 50 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-53EC15 39201827 64.99 SGD
Shipped after 2018-03-06
- 100 - 80 - 130(160) 2P 0.6 2E 100 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-102EC10 39201845 129.99 SGD
Shipped after 2018-02-26
- 50 - 80 - 130(160) 2P 0.6 2E 100 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-102EC05 39201854 129.99 SGD
Shipped after 2018-03-06
- 3 - 67.5 - 105(115) 2P 0.25 2E 30 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-32EC03 39201784 30.99 SGD
Shipped after 2018-03-05
- 15 - 67.5 - 105(115) 2P 0.22 2E 50 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-52EC15 39201802 49.99 SGD
Shipped after 2018-03-05
- 60 - 80 - 130(160) 2P 0.6 2E 100 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-102EC06 39201863 129.99 SGD
Shipped after 2018-03-05
- 75 - 80 - 130(160) 2P 0.6 2E 100 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-102EC07 39201872 129.99 SGD
Shipped after 2018-03-06
- 60 - 80 - 130(160) 3P 0.65 3E 100 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-103EC06 39201897 139.99 SGD
Shipped after 2018-03-05
- 75 - 80 - 130(160) 2P 0.6 2E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-122EC07 39201933 219.99 SGD
Shipped after 2018-03-06
- 60 - 80 - 130(160) 3P 0.65 3E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-123EC06 39201967 219.99 SGD
Shipped after 2018-03-06
- 125 - 82 - 165(255) 2P 1.1 2E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-222EA12 39201994 329.99 SGD
Shipped after 2018-03-06
- 150 - 82 - 165(255) 3P 1.4 3E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-223EA15 39202055 349.99 SGD
Shipped after 2018-03-06
- 250 - 132 - 257(341) 3P 4.6 3E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-403EA25 39202116 589.99 SGD
Shipped after 2018-03-06
- 75 - 80 - 130(160) 3P 0.65 3E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-123EC07 39201976 219.99 SGD
Shipped after 2018-03-06
- 20 - 67.5 - 105(115) 2P 0.22 2E 50 6 - JIS C 8201-2-1 Ann2 49 - 47 1pc 1 B-52EC20 39201811 49.99 SGD
Shipped after 2018-03-06
- 100 - 80 - 130(160) 2P 0.6 2E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-122EC07 39201906 219.99 SGD
Shipped after 2018-03-06
- 125 - 80 - 130(160) 2P 0.6 2E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-122EC12 39201915 219.99 SGD
Shipped after 2018-03-06
- 60 - 80 - 130(160) 2P 0.6 2E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-122EC06 39201924 219.99 SGD
Shipped after 2018-03-06
- 150 - 80 - 130(160) 2P 0.6 2E 150 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-152EC15 39201985 219.99 SGD
Shipped after 2018-03-05
- 175 - 82 - 165(255) 2P 1.1 2E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-222EA17 39202012 329.99 SGD
Shipped after 2018-03-06
- 200 - 82 - 165(255) 2P 1.1 2E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-222EA20 39202021 329.99 SGD
Shipped after 2018-03-06
- 225 - 82 - 165(255) 2P 1.1 2E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-222EA22 39202037 329.99 SGD
Shipped after 2018-03-06
- 250 - 82 - 165(255) 2P 1.1 2E 250 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-252EA25 39202064 379.99 SGD
Shipped after 2018-03-06
- 300 - 132 - 257(341) 2P 3.8 2E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-402EA30 39202082 539.99 SGD
Shipped after 2018-03-06
- 20 - 67.5 - 105(115) 3P 0.31 3E 50 6 - JIS C 8201-2-1 Ann2 49 - 70 1pc 1 B-53EC20 39201836 57.99 SGD
Shipped after 2018-03-06
- 120 - 80 - 130(160) 3P 0.65 3E 125 6 - JIS C 8201-2-1 Ann2 60 - 75 1pc 1 B-123EC120 39201951 219.99 SGD
Shipped after 2018-03-06
- 150 - 82 - 165(255) 2P 1.1 2E 225 6 - JIS C 8201-2-1 Ann2 60 - 105 1pc 1 B-222EA15 39202003 329.99 SGD
Shipped after 2018-03-05
- 350 - 132 - 257(341) 3P 4.6 3E 400 6 - JIS C 8201-2-1 Ann2 103 - 140 1pc 1 B-403EA35 39202125 729.99 SGD
Shipped after 2018-03-06
Thermal dynamic electromagnetic 15 E series, economic type 67.5 Wiring breaker 105(115) 3P 0.31 3E - 6 30AF JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33EC15 32738894 42.99 SGD
Shipped after 2018-02-26
Thermal dynamic electromagnetic 20 E series, economic type 67.5 Molded case circuit breaker 105(115) 3P 0.31 3E - 6 30AF JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33EC20 32738903 42.99 SGD
Shipped after 2018-02-26
Thermal dynamic electromagnetic 30 E series, economic type 67.5 Wiring breaker 105(115) 3P 0.31 3E - 6 30AF JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-33EC30 32738912 42.99 SGD
Shipped after 2018-02-26
Thermal dynamic electromagnetic 50 E series, economic type 67.5 Wiring breaker 105(115) 3P 0.31 3E - 6 50AF JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-53EC50 32738973 56.99 SGD
Shipped after 2018-02-26
Thermal dynamic electromagnetic 60 E series, economic type 67.5 Wiring breaker 105(115) 2P 0.23 2E - 6 60AF JIS C 8201-2-1 Ann2 49 Possible 47 1PC 1 B-62EC60 32738982 56.99 SGD
Shipped after 2018-02-26
Thermal dynamic electromagnetic 60 E series, economic type 67.5 Wiring breaker 105(115) 3P 0.33 3E - 6 60AF JIS C 8201-2-1 Ann2 49 Possible 70 1PC 1 B-63EC60 32738991 63.99 SGD
Shipped after 2018-02-26
Thermal dynamic electromagnetic 100 E series, economic type 80 Wiring breaker 130(188) 3P 0.65 3E - 6 100AF JIS C 8201-2-1 Ann2 60 Possible 75 1PC 1 B-103EC10 32739016 149.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Crossing machine for light projector of fishing boat
3
From Japan
On 2017-11-26 09:37:28
Since it is used for fishing boats, as long as there is a waterproof type Sounds good.
This review is about item#32738982.
Welding operation
5
From Japan
On 2017-08-13 15:26:13
It was easy to install and it was ready to use. It is good with smart appearance
This review is about item#39202143.
Exchange of distribution board
4
From Japan
On 2016-10-31 17:11:52
Is not it better to have a stronger color? See you next time
This review is about item#32738991.
New business air conditioner construction work
4
From Japan
On 2016-10-19 06:10:21
Anyway, although it is reasonable price, there is hardly any problem so far. Usability is also unchanged.
This review is about item#32738885.
Electric wiring
5
From Japan
On 2016-08-08 21:12:13
The price is reasonable and very economical.
This review is about item#32738885.
Photovoltaic power generation equipment We used it as power side output (AC) protection device of power con.
3
From Japan
On 2016-06-09 22:22:40
MCCB used "Mitsubishi Electric" for many years, but I tried using this product this time. There is no problem on construction. This is sufficient as it is an operation of a line that does not require a large breaking capacity.
This review is about item#32738885.
Temper replacement
5
From Japan
On 2016-05-12 08:53:14
It saved us saving the trouble of going to buy. Monotaro is convenient and the quality of goods is also good.
This review is about item#32738833.
Power circuit breaker
5
From Japan
On 2016-02-15 15:12:51
Because I form a board myself, I think that it is easy to use because it is easy to meet with the workplace and fit compactly
This review is about item#32738973.
For electrical equipment remodeling
5
From Japan
On 2015-03-25 15:33:23
Manufacturer It is a commercial item and there is no problem separately. About the price, can you sell a cheaper price?
This review is about item#32738842.
Although it was used for the temporary power supply of the construction site, it was pleased without complaint from the customer.
5
From Japan
On 2015-01-22 11:25:35
It is a reliable product.
This review is about item#32738991.

Related Products