Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Rated Current (A) Dimensions D (mm) Dimensions A (mm) Number of Elements Frame Reverse Connection Rated Voltage (V) Overcurrent Tripping Operation Number of Poles Rated Sensitivity Current (mA) Type Rated Breaking Capacity (kA) Weight (kg) JIS Standard Type Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Dimensions D (mm) Dimensions A (mm) Number of Elements Frame Reverse Connection Rated Voltage (V) Overcurrent Tripping Operation Number of Poles Rated Sensitivity Current (mA) Type Rated Breaking Capacity (kA) Weight (kg) JIS Standard Type Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - 1PC 1 GB-1ZA 15A 15MA 37637844 41.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - 1PC 1 GB-2ZA 15A 15MA 37637923 47.99 SGD
Shipped after 2018-06-25
10 57 70 1E 30AF Possible AC100 Thermally activated 2P 30 Small / with OC (100V)1.5 0.13 JIS C 8222 Ann2 Earth leakage circuit breaker 40 32 1PC 1 GB-1ZA 10A 30MA 32739104 45.99 SGD
Shipped after 2018-06-25
30 57 70 1E 30AF Possible AC100 Thermally activated 2P 30 Small / with OC (100V)1.5 0.13 JIS C 8222 Ann2 Earth leakage circuit breaker 40 32 1PC 1 GB-1ZA 30A 30MA 32739131 41.99 SGD
Shipped after 2018-06-25
15 57 70 2E 30AF Possible AC100/200 Thermally activated 2P 30 Small / with OC (100V) 1.5 (100 / 200V) 1.5 (200V) 1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) Earth leakage circuit breaker 40 32 1PC 1 GB-2ZA 15A 30MA 32739147 47.99 SGD
Shipped after 2018-06-25
5 57 70 1E 30AF Possible AC100 Thermally activated 2P 15 Small / with OC (100V)1.5 0.13 JIS C 8222 Ann2 Earth leakage circuit breaker 40 32 1PC 1 GB-1ZA 5A 15MA 37637817 55.99 SGD
Shipped after 2018-06-25
10 57 70 2E 30AF - AC100/200 - 2P 30 - (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) - 40 32 1pc 1 GB-2ZA 10A 30MA 37637975 50.99 SGD
Shipped after 2018-07-02
6 57 70 2E 30AF - AC100/200 - 2P 30 - (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) - 40 32 1pc 1 GB-2ZA 6A 30MA 37637966 58.99 SGD
Shipped after 2018-06-29
5 57 70 2E 30AF - AC100/200 - 2P 30 - (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) - 40 32 1pc 1 GB-2ZA 5A 30MA 37637957 70.99 SGD
Shipped after 2018-07-02
6 57 70 2E 30AF - AC100/200 - 2P 15 - (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) - 40 32 1pc 1 GB-2ZA 6A 15MA 37637905 50.99 SGD
Shipped after 2018-06-25
30 57 70 2E 30AF - AC100/200 - 2P 15 - (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) - 40 32 1pc 1 GB-2ZA 30A 15MA 37637941 47.99 SGD
Shipped after 2018-06-25
5 57 70 2E 30AF - AC100/200 - 2P 15 - (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) - 40 32 1pc 1 GB-2ZA 5A 15MA 37637896 62.99 SGD
Shipped after 2018-06-25
30 57 70 1E 30AF - AC100 - 2P 15 - (100V)1.5 0.13 JIS C 8222 Ann2 - 40 32 1pc 1 GB-1ZA 30A 15MA 37637862 41.99 SGD
Shipped after 2018-06-25
6 57 70 1E 30AF - AC100 - 2P 15 - (100V)1.5 0.13 JIS C 8222 Ann2 - 40 32 1pc 1 GB-1ZA 6A 15MA 37637826 45.99 SGD
Shipped after 2018-06-25
5 57 70 1E 30AF - AC100 - 2P 30 - (100V)1.5 0.13 JIS C 8222 Ann2 - 40 32 1pc 1 GB-1ZA 5A 30MA 37637871 55.99 SGD
Shipped after 2018-06-25
6 57 70 1E 30AF - AC100 - 2P 30 - (100V)1.5 0.13 JIS C 8222 Ann2 - 40 32 1pc 1 GB-1ZA 6A 30MA 37637887 45.99 SGD
Shipped after 2018-06-25
15 57 70 1E 30AF Possible AC100 Thermal dynamic 2P 30 Compact, with OC (100V)1.5 0.13 JIS C 8222 Ann2 Earth leakage circuit breaker 40 32 1PC 1 GB-1ZA 15A 30MA 32739113 41.99 SGD
Shipped after 2018-06-25
20 57 70 1E 30AF Possible AC100 Thermal dynamic 2P 30 Compact, with OC (100V)1.5 0.13 JIS C 8222 Ann2 Earth leakage circuit breaker 40 32 1PC 1 GB-1ZA 20A 30MA 32739122 41.99 SGD
Shipped after 2018-06-25
20 57 70 2E 30AF Possible AC100/200 Thermal dynamic 2P 30 Compact, with OC (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) Earth leakage circuit breaker 40 32 1PC 1 GB-2ZA 20A 30MA 32739156 47.99 SGD
Shipped after 2018-06-25
30 57 70 2E 30AF Possible AC100/200 Thermal dynamic 2P 30 Compact, with OC (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) Earth leakage circuit breaker 40 32 1PC 1 GB-2ZA 30A 30MA 32739165 47.99 SGD
Shipped after 2018-06-25
10 57 70 1E 30AF Possible AC100 Thermal dynamic 2P 15 Compact, with OC (100V)1.5 0.13 JIS C 8222 Ann2 Earth leakage circuit breaker 40 32 1PC 1 GB-1ZA 10A 15MA 37637835 45.99 SGD
Shipped after 2018-06-25
20 57 70 1E 30AF Possible AC100 Thermal dynamic 2P 15 Compact, with OC (100V)1.5 0.13 JIS C 8222 Ann2 Earth leakage circuit breaker 40 32 1PC 1 GB-1ZA 20A 15MA 37637853 41.99 SGD
Shipped after 2018-06-25
10 57 70 2E 30AF Possible AC100/200 Thermal dynamic 2P 15 Compact, with OC (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) Earth leakage circuit breaker 40 32 1PC 1 GB-2ZA 10A 15MA 37637914 50.99 SGD
Shipped after 2018-06-25
20 57 70 2E 30AF Possible AC100/200 Thermal dynamic 2P 15 Compact, with OC (100V)1.5 (100/200V)1.5 (200V)1.0 0.13 JIS C 8222 Ann2(JIS C 8201-2-2 Ann2) Earth leakage circuit breaker 40 32 1PC 1 GB-2ZA 20A 15MA 37637932 47.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
18 Customer Reviews
The reviews are automatic translation.
Water heater
5
From Japan
On 2018-06-08 18:50:45
Thank you for ordering with a defective breaker in the water heater and instant delivery. I am relieved because the product is firm.
This review is about item#37637932.
Newly installed on the power circuit side of the gardening pump
5
From Japan
On 2018-03-06 13:29:56
I was in trouble because the place to accommodate was small, but I found your item on the net and bought it immediately. Because it is an earth leakage breaker, you can use it for your family with confidence.
This review is about item#32739113.
Newly installed on the power circuit side of the gardening pump
5
From Japan
On 2018-03-03 15:28:31
I was worried because there was only a small space in the newly constructed space, but the earth leakage circuit breaker purchased was small, and I was relieved that it could be stored and installed exactly.
This review is about item#32739113.
At the time of electrical equipment inspection
5
From Japan
On 2017-11-14 17:08:15
Goods ordered are delivered immediately, very convenient and efficient.
This review is about item#32739122.
Branch for branching
5
From Japan
On 2017-10-02 15:50:19
There is an earth leakage breaker at the top, but I attached it to make the cornering of the electrical leakage of each electrical component.
This review is about item#37637932.
Protection of small machines
5
From Japan
On 2017-09-02 20:46:50
Since the items of this kind are as per the standards, I thought which manufacturers are the same, but I was not aware of it. I think that making firmly, reliable operation, cost performance is very good.
This review is about item#32739131.
Mounting exclusively for outdoor outlet
5
From Japan
On 2017-05-05 23:44:17
Earth leakage breaker of the main distribution board (30 mmA) will fall, so use this breaker to prevent it, even if leakage occurs, outdoor outlet, the main leakage breaker will not fall I am very saved.
This review is about item#37637932.
I used it for temporary outlet protection of business vacuum cleaner
5
From Japan
On 2016-12-13 17:46:23
Although it is a cheap commodity, there was not particularly dissatisfaction in quality and performance. It is small in size and can be diverted for many purposes. We recommend this product to those who are good at home-made work and repair.
This review is about item#37637835.
Maintenance at construction
5
From Japan
On 2016-11-24 18:43:40
It is a very strong and reliable item. It seems to last as long as we can rely on.
This review is about item#32739113.
Used for air conditioner
5
From Japan
On 2016-09-29 18:23:26
It is solid enough not to compare with that of NI company.
This review is about item#32739165.

Related Products