Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Breaker E Series, Economical TypeWith Oc

4.25 (12)
...see all>
Product Options
ADD TO CART
Rated Impulse Withstand Voltage (kV) Type JIS Standard Dimensions C (mm) Rated Operational Voltage (AC V) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Rated Breaking Capacity (kA)(lcu/lcs) Dimensions A (mm) Number of Elements Frame Reverse Connection Number of Poles Overcurrent Tripping Operation Type Rated Sensitivity Current (mA) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Impulse Withstand Voltage (kV) Type JIS Standard Dimensions C (mm) Rated Operational Voltage (AC V) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Rated Breaking Capacity (kA)(lcu/lcs) Dimensions A (mm) Number of Elements Frame Reverse Connection Number of Poles Overcurrent Tripping Operation Type Rated Sensitivity Current (mA) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - JIS C 8201-2-2 Ann2 49 100-200 70 25 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4   1pc 1 GB-3MEC 25A 15MA 39206115 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 47 30 67.5 (100V)5/2 (200V)5/2 105(115) 2E 20AF - 2P - - 15 0.25   1pc 1 GB-32EC 30A 15MA 39206246 87.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 47 100-200 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.34   1pc 1 GB-33EC 30A 15MA 39206361 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 105 225 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 100/200/500 1.6   1pc 1 GB-223EA 225A W2 32739366 399.99 SGD
Shipped after 2018-01-30
- - JIS C 8222 Ann2 40 100-100/200-200 68 15 57 (AC100V)1.5 (AC100/200V)1.5 (AC200V)1.0 70 2E 30AF - 2P - - 30 0.18   1pc 1 GB-2EA 15A 30MA 39205984 53.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 1.3 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4   1pc 1 GB-3MEC 1.3A 15MA 39206036 93.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-3MEC 20A 15MA 39206097 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.4   1pc 1 GB-3MEC 20A 30MA 39206106 97.99 SGD
Shipped after 2018-01-26
6 - JIS C 8201-2-2 Ann2 49 200-415 70 20 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 15 0.34   1pc 1 GB-33EC 20A 15MA 200-415V 39206325 109.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 47 40 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 30 0.25   1pc 1 GB-52EC 40A 30MA 39206465 119.99 SGD
Shipped after 2018-01-26
6 - JIS C 8201-2-2 Ann2 49 100-200 47 50 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 15 0.25   1pc 1 GB-52EC 50A 15MA 39206474 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 15 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 15A 15MA 39206492 119.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 15 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 15A 30MA 39206517 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 30 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 30A 30MA 200-415V 39206641 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 3E 75AF - 3P - - 15 0.75   1pc 1 GB-73EC 75A 15MA 39206851 179.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 3E 75AF - 3P - - 100/200/500 0.75   1pc 1 GB-73EC 75A W2 39206885 179.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 60 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123EC 60A W2 200-415V 39207296 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123EC 75A W2 200-415V 39207314 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 150 80 (200V)25/7 (415V)7.5/4 130(160) 3E 150AF - 3P - - 100/200/500 0.75   1pc 1 GB-153EC 150A W2 200-415V 32739314 299.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 105 250 82 (200V)35/9 (415V)18/5 165(255) 3E 250AF - 3P - - 100/200/500 1.6   1pc 1 GB-253EA 250A W2 32739375 419.99 SGD
In stock
6 - JIS C 8201-2-2 Ann2 49 100-200 70 4.2 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4   1pc 1 GB-3MEC 4.2A 15MA 39206142 97.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 47 15 67.5 (100V)5/2 (200V)5/2 105(115) 2E 20AF - 2P - - 30 0.25   1pc 1 GB-32EC 15A 30MA 39206212 87.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 47 20 67.5 (100V)5/2 (200V)5/2 105(115) 2E 20AF - 2P - - 15 0.25   1pc 1 GB-32EC 20A 15MA 39206221 87.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 15 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 15 0.34   1pc 1 GB-33EC 15A 15MA 200-415V 39206273 109.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 30 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 100 0.34 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-33EC 30A 100MA 200-415V 39206352 109.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 47 15 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 30 0.25   1pc 1 GB-52EC 15A 30MA 39206404 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 47 20 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 15 0.25   1pc 1 GB-52EC 20A 15MA 39206413 119.99 SGD
Shipped after 2018-02-02
6 - JIS C 8201-2-2 Ann2 49 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 20A 15MA 39206553 119.99 SGD
Shipped after 2018-01-31
6 - JIS C 8201-2-2 Ann2 49 200-415 70 40 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 40A 100MA 200-415V 39206666 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 40 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 40A 15MA 39206675 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 40 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 40A 15MA 200-415V 39206684 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 40 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 40A 30MA 200-415V 39206693 129.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 50 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 50A 100MA 200-415V 39206711 129.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 75 50 80 (100V)10/3 (200V)10/3 130(160) 2E 100AF - 2P - - 30 0.65   1pc 1 GB-102EC 50A 30MA 39206912 219.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 60 80 (100V)10/3 (200V)10/3 130(160) 2E 100AF - 2P - - 15 0.65   1pc 1 GB-102EC 60A 15MA 39206921 219.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 100 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 100/200/500 0.75   1pc 1 GB-103EC 100A W2 39206991 249.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 200-415 75 100 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 100/200/500 0.75   1pc 1 GB-103EC 100A W2 200-415V 39207007 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 125 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 30 1.3   1pc 1 GB-222EA 125A 30MA 39207366 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 175 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 30 1.3   1pc 1 GB-222EA 175A 30MA 39207402 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 103 100-200 140 300 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 100/200/500 5.2   1pc 1 GB-403EA 300A W2 32739384 799.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 25 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.4   1pc 1 GB-3MEC 25A 30MA 39206124 93.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 47 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.34   1pc 1 GB-33EC 20A 15MA 39206316 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 20 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 20A 30MA 200-415V 39206587 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 60 67.5 (100V)5/2 (200V)5/2 105(115) 3E 60AF - 3P - - 15 0.37   1pc 1 GB-63EC 60A 15MA 39206797 129.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 60 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 60AF - 3P - - 15 0.37   1pc 1 GB-63EC 60A 15MA 200-415V 39206806 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 2E 75AF - 2P - - 15 0.65   1pc 1 GB-72EC 75A 15MA 39206824 179.99 SGD
Shipped after 2018-01-31
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 2E 75AF - 2P - - 30 0.65   1pc 1 GB-72EC 75A 30MA 39206833 179.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 100 80 (100V)10/3 (200V)10/3 130(160) 2E 100AF - 2P - - 15 0.65   1pc 1 GB-102EC 100A 15MA 39206894 219.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 100 80 (100V)10/3 (200V)10/3 130(160) 2E 100AF - 2P - - 30 0.65   1pc 1 GB-102EC 100A 30MA 39206903 219.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 2E 100AF - 2P - - 15 0.65   1pc 1 GB-102EC 75A 15MA 39206946 219.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 2E 100AF - 2P - - 30 0.65   1pc 1 GB-102EC 75A 30MA 39206955 219.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 50 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 30 0.75   1pc 1 GB-103EC 50A 30MA 39207016 239.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 15 0.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-103EC 75A 15MA 200-415V 39207095 259.99 SGD
Shipped after 2018-02-14
6 - JIS C 8201-2-2 Ann2 60 200-415 75 100 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123EC 100A W2 200-415V 39207235 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 120 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 30 0.75   1pc 1 GB-123EC 120A 30MA 200-415V 39207244 269.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 200-415 75 120 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123EC 120A W2 200-415V 39207253 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 125 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 30 0.75   1pc 1 GB-123EC 125A 30MA 200-415V 39207262 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 125 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123EC 125A W2 200-415V 39207271 269.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 105 200 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 30 1.6   1pc 1 GB-223EA 200A 30MA 32739323 419.99 SGD
Shipped after 2018-01-26
6 - JIS C 8201-2-2 Ann2 60 100-200 105 225 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 30 1.6   1pc 1 GB-223EA 225A 30MA 32739332 399.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 5.5 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4   1pc 1 GB-3MEC 5.5A 15MA 39206167 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 47 100-200 70 15 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.34   1pc 1 GB-33EC 15A 15MA 39206264 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 30 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 15 0.34 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-33EC 30A 15MA 200-415V 39206377 109.99 SGD
Shipped after 2018-02-02
6 - JIS C 8201-2-2 Ann2 49 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 20A 100MA 39206535 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 20 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 20A 100MA 200-415V 39206544 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 50 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 50A 100MA 39206702 119.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 50 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 50A 15MA 39206727 119.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 50 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 50A 30MA 200-415V 39206745 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)10/3 (415V)5/3 130(160) 3E 75AF - 3P - - 100 0.75   1pc 1 GB-73EC 75A 100MA 200-415V 39206842 199.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 60 80 (100V)10/3 (200V)10/3 130(160) 2E 100AF - 2P - - 30 0.65   1pc 1 GB-102EC 60A 30MA 39206937 219.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 30 0.75   1pc 1 GB-103EC 75A 30MA 39207104 239.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 100 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 30 0.65   1pc 1 GB-122EC 100A 30MA 39207147 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 100 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 100/200/500 0.65   1pc 1 GB-122EC 100A W2 39207156 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 120 80 (100V)10/3 (200V)10/3 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123ED 120A W2 100-200V 39207332 239.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 150 80 (100V)25/7 (200V)25/7 130(160) 2E 150AF - 2P - - 30 0.65   1pc 1 GB-152EC 150A 30MA 39207341 279.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 150 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 30 1.3   1pc 1 GB-222EA 150A 30MA 39207384 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 1.3 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.4   1pc 1 GB-3MEC 1.3A 30MA 39206045 93.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 20 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 100 0.34   1pc 1 GB-33EC 20A 100MA 200-415V 39206307 99.99 SGD
Shipped after 2018-02-02
6 - JIS C 8201-2-2 Ann2 49 200-415 70 20 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 30 0.34   1pc 1 GB-33EC 20A 30MA 200-415V 39206334 99.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 47 100-200 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 100 0.34   1pc 1 GB-33EC 30A 100MA 39206343 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 30 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 30 0.34   1pc 1 GB-33EC 30A 30MA 200-415V 39206386 109.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 15 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 15A 30MA 200-415V 39206526 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 20 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 20A 15MA 200-415V 39206562 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 20A 30MA 39206571 119.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)10/3 (415V)5/3 130(160) 3E 75AF - 3P - - 30 0.75   1pc 1 GB-73EC 75A 30MA 200-415V 39206876 199.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 100 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 15 0.75   1pc 1 GB-103EC 100A 15MA 200-415V 39206973 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 60 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 30 0.75   1pc 1 GB-103EC 60A 30MA 39207052 239.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 60 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 30 0.75   1pc 1 GB-103EC 60A 30MA 200-415V 39207061 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 100/200/500 0.75   1pc 1 GB-103EC 75A W2 200-415V 39207131 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 60 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 30 0.65   1pc 1 GB-122EC 60A 30MA 39207183 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 60 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 100/200/500 0.65   1pc 1 GB-122EC 60A W2 39207192 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 30 0.65   1pc 1 GB-122EC 75A 30MA 39207201 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 100/200/500 0.65   1pc 1 GB-122EC 75A W2 39207217 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 100 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 30 0.75   1pc 1 GB-123EC 100A 30MA 200-415V 39207226 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 60 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 30 0.75   1pc 1 GB-123EC 60A 30MA 200-415V 39207287 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 120 80 (100V)10/3 (200V)10/3 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123ED 120A 30MA 100-200V 39207323 239.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 75 150 80 (100V)25/7 (200V)25/7 130(160) 2E 150AF - 2P - - 100/200/500 0.65   1pc 1 GB-152EC 150A W2 39207357 279.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 10 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-3MEC 10A 15MA 39206054 97.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 2.6 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4   1pc 1 GB-3MEC 2.6A 15MA 39206072 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 2.6 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.4   1pc 1 GB-3MEC 2.6A 30MA 39206081 97.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 7.4 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4   1pc 1 GB-3MEC 7.4A 15MA 39206185 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 7.4 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.4   1pc 1 GB-3MEC 7.4A 30MA 39206194 93.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 47 15 67.5 (100V)5/2 (200V)5/2 105(115) 2E 20AF - 2P - - 15 0.25   1pc 1 GB-32EC 15A 15MA 39206203 86.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 47 20 67.5 (100V)5/2 (200V)5/2 105(115) 2E 20AF - 2P - - 30 0.25   1pc 1 GB-32EC 20A 30MA 39206237 87.99 SGD
Shipped after 2018-01-26
6 - JIS C 8201-2-2 Ann2 49 200-415 70 15 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 30AF - 3P - - 30 0.34   1pc 1 GB-33EC 15A 30MA 200-415V 39206282 109.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 47 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 100 0.34   1pc 1 GB-33EC 20A 100MA 39206291 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 30A 100MA 39206596 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 30 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 30A 100MA 200-415V 39206605 129.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 40 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 100 0.35   1pc 1 GB-53EC 40A 100MA 39206657 119.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 47 60 67.5 (100V)5/2 (200V)5/2 105(115) 3E 60AF - 2P - - 15 0.26   1pc 1 GB-62EC 60A 15MA 39206754 119.99 SGD
Shipped after 2018-02-01
6 - JIS C 8201-2-2 Ann2 49 100-200 47 60 67.5 (100V)5/2 (200V)5/2 105(115) 3E 60AF - 2P - - 30 0.26   1pc 1 GB-62EC 60A 30MA 39206763 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 60 67.5 (100V)5/2 (200V)5/2 105(115) 3E 60AF - 3P - - 100 0.37   1pc 1 GB-63EC 60A 100MA 39206772 129.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 60 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 60AF - 3P - - 100 0.37   1pc 1 GB-63EC 60A 100MA 200-415V 39206781 129.99 SGD
Shipped after 2018-02-02
6 - JIS C 8201-2-2 Ann2 49 200-415 70 60 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 60AF - 3P - - 30 0.37   1pc 1 GB-63EC 60A 30MA 200-415V 39206815 129.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 75 60 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 15 0.75   1pc 1 GB-103EC 60A 15MA 39207034 239.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 60 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 15 0.75   1pc 1 GB-103EC 60A 15MA 200-415V 39207043 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 125 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 30 0.65   1pc 1 GB-122EC 125A 30MA 39207165 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 175 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 100/200/500 1.6   1pc 1 GB-223EA 175A W2 32739341 399.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 103 100-200 140 400 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 100/200/500 5.2   1pc 1 GB-403EA 400A W2 32739393 899.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 70 5.5 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.4   1pc 1 GB-3MEC 5.5A 30MA 39206176 93.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 47 30 67.5 (100V)5/2 (200V)5/2 105(115) 2E 20AF - 2P - - 30 0.25   1pc 1 GB-32EC 30A 30MA 39206255 87.99 SGD
Shipped after 2018-01-26
6 - JIS C 8201-2-2 Ann2 49 100-200 47 15 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 15 0.25   1pc 1 GB-52EC 15A 15MA 39206395 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 47 20 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 30 0.25   1pc 1 GB-52EC 20A 30MA 39206422 119.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 47 30 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 15 0.25   1pc 1 GB-52EC 30A 15MA 39206431 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 15 0.35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-53EC 30A 15MA 39206614 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 30 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 30A 15MA 200-415V 39206623 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF - 3P - - 30 0.35   1pc 1 GB-53EC 30A 30MA 39206632 119.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 200-415 70 50 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 15 0.35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-53EC 50A 15MA 200-415V 39206736 129.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)10/3 (415V)5/3 130(160) 3E 75AF - 3P - - 15 0.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-73EC 75A 15MA 200-415V 39206867 199.99 SGD
Shipped after 2018-02-02
6 - JIS C 8201-2-2 Ann2 60 200-415 75 100 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 30 0.75   1pc 1 GB-103EC 100A 30MA 200-415V 39206982 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 60 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 100/200/500 0.75   1pc 1 GB-103EC 60A W2 200-415V 39207077 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 30 0.75   1pc 1 GB-103EC 75A 30MA 200-415V 39207113 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 100/200/500 0.75   1pc 1 GB-103EC 75A W2 39207122 239.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 75 80 (200V)25/7 (415V)7.5/4 130(160) 3E 125AF - 3P - - 30 0.75   1pc 1 GB-123EC 75A 30MA 200-415V 39207305 269.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 125 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 100/200/500 1.3   1pc 1 GB-222EA 125A W2 39207375 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 150 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 100/200/500 1.3   1pc 1 GB-222EA 150A W2 39207393 389.99 SGD
Shipped after 2018-01-30
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 - 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF Not possible 3P Full electromagnetic E-series economic type 30 0.4   1PC 1 GB-3MEC 30A 30MA 32739192 90.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 - 70 10 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF Improper 3P Full electromagnetic E Series / economy type 30 0.40   1PC 1 GB-3MEC 10A 30MA 32739174 90.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 100-200 70 20 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF Improper 3P Thermally activated electromagnetic E Series / economy type 30 0.34   1PC 1 GB-33EC 20A 30MA 32739217 90.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 - 70 40 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF Improper 3P Thermally activated electromagnetic E Series / economy type 30 0.35   1PC 1 GB-53EC 40A 30MA 32739235 119.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 100-200 70 60 67.5 (100V)5/2 (200V)5/2 105(115) 3E 60AF Improper 3P Thermally activated electromagnetic E Series / economy type 30 0.37   1PC 1 GB-63EC 60A 30MA 32739253 119.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 60 - 75 75 80 (100V)10/3 (200V)10/3 130(160) 3E 75AF Possible 3P Thermally activated electromagnetic E Series / economy type 30 0.75   1PC 1 GB-73EC 75A 30MA 32739262 179.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 - 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF Improper 3P Full electromagnetic E Series / economy type 15 0.4   1PC 1 GB-3MEC 30A 15MA 39206133 90.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 60 100-200 75 100 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF Possible 3P Thermally activated electromagnetic E Series / economy type 30 0.75   1PC 1 GB-103EC 100A 30MA 32739271 239.99 SGD
In stock
- Earth leakage circuit breaker JIS C 8222 Ann2 40 - 68 30 57 (AC100V)1.5 (AC100/200V)1.5 (AC200V)1.0 70 2E 30AF Possible 2P Thermally activated E Series / economy type 30 0.18   1PC 1 GB-2EA 30A 30MA 39206027 48.99 SGD
In stock
- - JIS C 8222 Ann2 40 - 68 20 57 (AC100V)1.5 (AC100/200V)1.5 (AC200V)1.0 70 2E 30AF - 2P - - 30 0.18   1pc 1 GB-2EA 20A 30MA 39206002 48.99 SGD
In stock
6 - JIS C 8201-2-2 Ann2 49 - 70 4.2 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.4   1pc 1 GB-3MEC 4.2A 30MA 39206151 90.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 - 47 50 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 30 0.25   1pc 1 GB-52EC 50A 30MA 39206483 119.99 SGD
Shipped after 2018-01-29
- - JIS C 8222 Ann2 40 - 68 20 57 (AC100V)1.5 (AC100/200V)1.5 (AC200V)1.0 70 2E 30AF - 2P - - 15 0.18   1pc 1 GB-2EA 20A 15MA 39205993 48.99 SGD
In stock
- - JIS C 8222 Ann2 40 - 68 15 57 (AC100V)1.5 (AC100/200V)1.5 (AC200V)1.0 70 2E 30AF - 2P - - 15 0.18   1pc 1 GB-2EA 15A 15MA 39205975 48.99 SGD
In stock
6 - JIS C 8201-2-2 Ann2 49 - 70 15 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 15 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-3MEC 15A 15MA 39206063 90.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 - 70 15 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.40   1pc 1 GB-3MEC 15A 30MA 32739183 90.99 SGD
In stock
6 - JIS C 8201-2-2 Ann2 49 - 70 15 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF - 3P - - 30 0.34   1pc 1 GB-33EC 15A 30MA 32739201 90.99 SGD
In stock
6 - JIS C 8201-2-2 Ann2 60 - 75 125 80 (100V)10/3 (200V)10/3 130(160) 3E 125AF - 3P - - 30 0.75   1pc 1 GB-123ED 125A 30MA 100-200V 32739287 239.99 SGD
In stock
6 - JIS C 8201-2-2 Ann2 60 - 75 125 80 (100V)10/3 (200V)10/3 130(160) 3E 125AF - 3P - - 100/200/500 0.75   1pc 1 GB-123ED 125A W2 100-200V 32739296 239.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 - 75 150 80 (200V)25/7 (415V)7.5/4 130(160) 3E 150AF - 3P - - 30 0.75   1pc 1 GB-153EC 150A 30MA 200-415V 32739305 299.99 SGD
In stock
6 - JIS C 8201-2-2 Ann2 60 - 105 200 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 100/200/500 1.6   1pc 1 GB-223EA 200A W2 32739357 399.99 SGD
Shipped after 2018-01-29
- - JIS C 8222 Ann2 40 - 68 30 57 (AC100V)1.5 (AC100/200V)1.5 (AC200V)1.0 70 2E 30AF - 2P - - 15 0.18   1pc 1 GB-2EA 30A 15MA 39206011 48.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 49 100-200 47 30 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 30 0.25   1pc 1 GB-52EC 30A 30MA 39206447 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 100-200 47 40 67.5 (100V)5/2 (200V)5/2 105(115) 2E 50AF - 2P - - 15 0.25   1pc 1 GB-52EC 40A 15MA 39206456 119.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 49 200-415 70 15 67.5 (200V)5/2 (415V)2.5/1 105(115) 3E 50AF - 3P - - 15 0.35   1pc 1 GB-53EC 15A 15MA 200-415V 39206501 129.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 100 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 15 0.75   1pc 1 GB-103EC 100A 15MA 39206964 239.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 200-415 75 50 80 (200V)10/3 (415V)5/3 130(160) 3E 100AF - 3P - - 30 0.75   1pc 1 GB-103EC 50A 30MA 200-415V 39207025 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 75 75 80 (100V)10/3 (200V)10/3 130(160) 3E 100AF - 3P - - 15 0.75   1pc 1 GB-103EC 75A 15MA 39207086 239.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 75 125 80 (100V)25/7 (200V)25/7 130(160) 2E 125AF - 2P - - 100/200/500 0.65   1pc 1 GB-122EC 125A W2 39207174 259.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 225 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 30 1.3   1pc 1 GB-222EA 225A 30MA 39207445 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 150 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 30 1.6   1pc 1 GB-223EA 150A 30MA 39207481 399.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 150 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 100/200/500 1.6   1pc 1 GB-223EA 150A W2 39207497 399.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 175 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 30 1.6   1pc 1 GB-223EA 175A 30MA 39207506 399.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 103 100-200 140 300 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 30 5.2   1pc 1 GB-403EA 300A 30MA 39207542 799.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 225 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 100/200/500 1.3   1pc 1 GB-222EA 225A W2 39207454 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 125 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 30 1.6   1pc 1 GB-223EA 125A 30MA 39207463 399.99 SGD
Shipped after 2018-01-29
6 - JIS C 8201-2-2 Ann2 60 100-200 105 125 82 (200V)35/9 (415V)18/5 165(255) 3E 225AF - 3P - - 100/200/500 1.6   1pc 1 GB-223EA 125A W2 39207472 399.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 103 100-200 140 250 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 30 5.2   1pc 1 GB-403EA 250A 30MA 39207524 799.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 103 100-200 140 350 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 30 5.2   1pc 1 GB-403EA 350A 30MA 39207551 899.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 103 100-200 140 350 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 100/200/500 5.2   1pc 1 GB-403EA 350A W2 39207567 899.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 103 100-200 140 400 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 30 5.2   1pc 1 GB-403EA 400A 30MA 39207576 899.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 200 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 30 1.3   1pc 1 GB-222EA 200A 30MA 39207427 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 200 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 100/200/500 1.3   1pc 1 GB-222EA 200A W2 39207436 389.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 103 100-200 140 250 132 (200V)50/- (415V)25/- 257(341) 3E 400AF - 3P - - 100/200/500 5.2   1pc 1 GB-403EA 250A W2 39207533 799.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 250 82 (200V)35/9 (415V)18/5 165(255) 3E 250AF - 3P - - 30 1.6   1pc 1 GB-253EA 250A 30MA 39207515 409.99 SGD
Shipped after 2018-01-30
6 - JIS C 8201-2-2 Ann2 60 100-200 105 175 82 (100V)35/9 (200V)35/9 165(255) 2E 225AF - 2P - - 100/200/500 1.3   1pc 1 GB-222EA 175A W2 39207411 389.99 SGD
Shipped after 2018-01-30
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 100-200 70 30 67.5 (100V)5/2 (200V)5/2 105(115) 3E 30AF Not possible 3P Thermal dynamic electromagnetic E series, economic type 30 0.34   1PC 1 GB-33EC 30A 30MA 32739226 90.99 SGD
In stock
6 Earth leakage circuit breaker JIS C 8201-2-2 Ann2 49 100-200 70 50 67.5 (100V)5/2 (200V)5/2 105(115) 3E 50AF Not possible 3P Thermal dynamic electromagnetic E series, economic type 30 0.35   1PC 1 GB-53EC 50A 30MA 32739244 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
For the circuit of agricultural machinery
5
From Japan
On 2017-08-24 06:49:11
I installed a leakage breaker for the circuit of the barn farm equipment and prepared it for a moment. The original circuit was old and necessary minimum.
This review is about item#32739183.
Machine maintenance
5
From Japan
On 2017-04-17 16:46:57
Ease of use I think that it is affordable. If it is easy to find and affordable, I will use Monotaro again.
This review is about item#32739226.
Earth leakage protection of distribution lines
5
From Japan
On 2017-02-08 01:18:33
Workability · It was able to be constructed without problems especially on the product.
This review is about item#39206106.
Agricultural work, power plant renewal.
5
From Japan
On 2016-03-17 16:18:58
Attractive price
This review is about item#32739217.
Exchange due to aging
3
From Japan
On 2015-12-14 16:13:57
It was able to be exchanged without any problem since the equipment dimensions did not change much from the existing (old product).
This review is about item#32739262.
Used for power supply of air conditioner
5
From Japan
On 2015-08-31 21:19:59
I have used anything without problems. Next time I also have the opportunity to purchase.
This review is about item#32739226.
Replacement parts for repair
5
From Japan
On 2014-09-01 18:10:52
I am using it without any problem.
This review is about item#32739226.
Built in the switchboard
3
From Japan
On 2014-08-24 13:21:05
It can be used normally.
This review is about item#32739244.
Replacing outdated Earth Leakage Breaker
3
From Japan
On 2014-01-31 19:47:36
It was saved because we corresponded carefully to the question of the product quickly. The product is satisfied normally
This review is about item#32739244.
Air conditioning work
3
From Japan
On 2013-08-28 19:09:15
I want you to increase the delivery model on the day. 30, 50 A in Temper is the day but the other 7 is too long.
This review is about item#32739226.

Related Products