Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Circuit Breaker, OC, 30AF to 60AF

4.75 (4)
Rated Operational Voltage (AC V)
100/200V
JIS Standard
JIS C 8222 Ann2
Dimensions B (mm)
70
Dimensions A (mm)
105(115)
Number of Poles
3P
...see all>
Product Options
ADD TO CART
Number of Elements Rated Sensitivity Current (mA) Rated Breaking Capacity (kA) Rated Impulse Withstand Voltage (kV) Dimensions C (mm) Rated Current (A) Reverse Connection Dimensions D (mm) Overcurrent Tripping Operation Frame Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Elements Rated Sensitivity Current (mA) Rated Breaking Capacity (kA) Rated Impulse Withstand Voltage (kV) Dimensions C (mm) Rated Current (A) Reverse Connection Dimensions D (mm) Overcurrent Tripping Operation Frame Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2E 30 (100/200)5 4 40 40 Improper 57 Thermally activated electromagnetic 50AF 0.35 Earth leakage circuit breaker 1PC 1 -- 32739427 129.99 SGD
In stock
2E 30 (100/200)5 4 40 30 - 57 - 50AF 0.35 - 1pc 1 GBU-53 1EC 30 A 30 MA With lead wire 32739411 129.99 SGD
Shipped after 2018-03-01
2E 30 (100/200)5 4 49 60 Improper 67.5 Thermally activated electromagnetic 60AF 0.37 Earth leakage circuit breaker 1PC 1 -- 32739445 129.99 SGD
In stock
2E 30 (100.200) 5 4 40 50 Not possible 57 Thermally activated electromagnetic 50AF 0.35 Earth leakage circuit breaker 1PC 1 GBU-53 1EC 50A 30MA Leaded 32739436 129.99 SGD
In stock
2E 15 (100/200)5 4 49 50 - 67.5 - 50AF 0.35 - 1pc 1 GBU-53 1EC 50A 15MA 39210096 129.99 SGD
Shipped after 2018-02-28
2E 15 (100/200)5 4 49 60 - 67.5 - 60AF 0.37 - 1pc 1 GBU-63 1EC 60A 15MA 39210105 129.99 SGD
Shipped after 2018-02-28
2E 15 (100/200)5 4 49 40 - 67.5 - 50AF 0.35 - 1pc 1 GBU-53 1EC 40A 15MA 39210087 129.99 SGD
Shipped after 2018-02-28
3E 30 (100/200)5 6 49 30 - 67.5 - 50AF 0.35 - 1pc 1 GBU-53EC 30A 30MA solar 32739454 129.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Lighting in the building
5
From Japan
On 2017-03-14 20:47:09
Compact shape, excellent in design, satisfied
This review is about item#32739436.
Defective exchange
5
From Japan
On 2016-09-29 19:18:16
Since it is brand new, there is no particular problem
This review is about item#32739402.
Improve capacity to make all electrification by remodeling used houses.
5
From Japan
On 2015-03-18 14:11:58
In the case of Eco Cute, 30 A is sufficient, but as the electric water heater becomes necessary, 40 A is needed, because it is in a situation that it will change with the power company's point of sale, the option is difficult and careful installation is necessary.
This review is about item#32739427.
Used for apartment house distribution board
4
From Japan
On 2012-04-13 20:19:32
Originally it was a National Earth leakage breaker, but in 30 A such as a hot water toilet seat and an electric pot, we made 40 A because of insufficient capacity, I think that it can protect home appliances against overcurrent with OC. When distributing board with old distribution type we slightly cut distribution board cover and finally got it. I have seven rooms yet, so I think I will exchange little by little. By the way, Panasonic did not match because the type changed too much.
This review is about item#32739427.

Related Products