Buy more than* S$200* and get FREE SHIPPING

Pearl Mini Breaker, Circuit Breaker, Top Line Wiring

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overcurrent Tripping Operation
Thermally activated electromagnetic
JIS Standard
JIS C 8211 Ann2
Dimensions D (mm)
53.5
Dimensions A (mm)
75.5
Frame
30AF
Rated Voltage (V)
AC100-100/200
Number of Poles
2P
Weight (kg)
0.06
...see all
Product Options
ADD TO CART
Dimensions B (mm) Rated Current (A) Type Type Rated Operating Voltage Number of Elements Reverse Connection Rated Breaking Capacity (kA) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Rated Current (A) Type Type Rated Operating Voltage Number of Elements Reverse Connection Rated Breaking Capacity (kA) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 20 - - AC100V 1E Not possible 2.5 38 1PC 1 B-1N-1 20A 39204961 -
Discontinued
[x]
16.0 30 For the upper column Pearl mini breaker - 2E Improper (AC100-100/200)2.5 38.0 1PC 1 B-2N-1 30A 32739472 -
Discontinued
[x]
16 20 Top row for Pearl mini breaker - 2E Not possible (AC100-100/200)2.5 38 1PC 1 B-2N-1 20A 32739463 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2016-08-22 20:56:45
I thought that it would arrive on the next day of shipping. It was two days later so I got a little impatient, but it was better because it was earlier than the rest.
Electrical construction
5
From Japan
On 2015-08-24 16:19:58
I was searching for the top row and the bottom row to expand with the distribution board of the type before Temper, but it was finally found by Monotarau. It is easy with one touch connection.
This review is about item#32739472.
Power supply construction
5
From Japan
On 2014-07-17 14:51:49
Urgent measures will be saved.
This review is about item#39204961.

Related Products