Buy more than* S$200* and get FREE SHIPPING

Safety Breaker

4.30 (10)
JIS Standard
JIS C 8211 Ann2
Dimensions C (mm)
40
Dimensions B (mm)
32
Dimensions D (mm)
57
Dimensions A (mm)
70
Frame
30AF
Number of Poles
2P
...see all>
Product Options
ADD TO CART
Overcurrent Tripping Operation Rated Breaking Capacity (kA) Rated Current (A) Rated Voltage (V) Weight (kg) Type Number of Elements Reverse Connection Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overcurrent Tripping Operation Rated Breaking Capacity (kA) Rated Current (A) Rated Voltage (V) Weight (kg) Type Number of Elements Reverse Connection Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thermally activated 1.5 30 AC100-100/200 0.1 Safety breaker 2E Possible 1PC 1 B-2EA 30A 32739621 14.99 SGD
In stock
Thermally activated 1.5 6 AC100-100/200 0.1 Safety breaker 2E Possible 1PC 1 B-2EA 6A 32739585 14.99 SGD
In stock
- 1.0 2 AC100 0.09 - 1E - 1pc 1 B-1EA 2A 39205196 41.99 SGD
In stock
Thermal dynamic electromagnetic 1.0 3 AC100 0.09 Safety breaker 1E Possible 1PC 1 B-1EA 3A 32739506 19.99 SGD
In stock
Thermal dynamic electromagnetic 1.0 5 AC100 0.09 Safety breaker 1E Possible 1PC 1 B-1EA 5A 32739515 19.99 SGD
In stock
Thermal dynamic 1.5 6 AC100 0.09 Safety breaker 1E Possible 1PC 1 B-1EA 6A 32739524 10.99 SGD
In stock
Thermal dynamic 1.5 10 AC100 0.09 Safety breaker 1E Possible 1PC 1 B-1EA 10A 32739533 10.99 SGD
In stock
Thermal dynamic 1.5 15 AC100 0.09 Safety breaker 1E Possible 1PC 1 B-1EA 15A 32739542 9.99 SGD
In stock
Thermal dynamic 1.5 20 AC100 0.09 Safety breaker 1E Possible 1PC 1 B-1EA 20A 32739551 9.99 SGD
In stock
Thermal dynamic 1.5 30 AC100 0.09 Safety breaker 1E Possible 1PC 1 B-1EA 30A 32739567 10.99 SGD
In stock
Thermal dynamic 1.5 10 AC100-100/200 0.1 Safety breaker 2E Possible 1PC 1 B-2EA 10A 32739594 14.99 SGD
In stock
Thermal dynamic 1.5 15 AC100-100/200 0.1 Safety breaker 2E Possible 1PC 1 B-2EA 15A 32739603 13.99 SGD
In stock
Thermal dynamic 1.5 20 AC100-100/200 0.1 Safety breaker 2E Possible 1PC 1 B-2EA 20A 32739612 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Production switchboard production
5
From Japan
On 2017-09-22 15:06:26
I arrived early, but I can not hand it over directly at the shipping company I waited for the delivery to come I would like to ask you to be able to pick up directly at the delivery office
This review is about item#32739542.
For wiring
5
From Japan
On 2017-04-17 09:43:08
Because it was cheap and quick. The product is still seen. There is no particular addition to it.
This review is about item#39205196.
Used for distribution board production
5
From Japan
On 2017-04-12 13:03:14
Because it is high quality it can be used with confidence. It is a leading manufacturer.
This review is about item#32739542.
For ship use
4
From Japan
On 2016-05-31 15:16:58
It was stronger than I expected.
This review is about item#32739612.
For ship use
5
From Japan
On 2016-02-06 19:50:25
Installation, price, safety, which are very affordable.
This review is about item#32739542.
Electrical
5
From Japan
On 2016-01-19 00:46:04
Because the distribution board is a temperament, purchase here, it is a repeat. It is cheap and reliable quality, it can be nice to have the ampere number in the lever in white, the well-known brands you bought before are merely numbers in the mold and you can not understand unless you see it in the ampere or near it I asked for retirement.
This review is about item#32739621.
Change of distribution board manufactured by Temper Industrial Co.
5
From Japan
On 2015-09-06 15:34:03
Products of the same company could be purchased, 100 V series was changed to 200 V, and the current capacity was changed, but construction was easy. It is very appreciated to be able to purchase even a single item.
This review is about item#32739646.
For apartment and condominium distribution board
3
From Japan
On 2014-03-19 20:26:41
It is safe because it is a company since long ago. In the old apartment etc, the breaker spring weakened, there was a place to drop soon and replaced. I can operate normally. Also, where there is no independent breaker for the air conditioner, it can be used by adding it laterally. There is a place forcibly taken from the outlet etc, but we can not recommend it. After all, for safety so as to route from the independent circuit breaker directly to the air conditioner etc. Because I am watching lots of outlets I melted, I often think that I did not get a fire. I think that it is a safe breaker.
This review is about item#32739551.
Since I have a license of an electrician, I added one circuit
5
From Japan
On 2013-09-08 13:44:47
Since I have a license of an electrician, I added one circuit
This review is about item#32739612.
Control circuit
1
From Japan
On 2012-11-25 13:51:20
Power does not turn on, malfunction
This review is about item#32739524.

Related Products