Buy more than* S$200* and get FREE SHIPPING

Compact Ball Valve Socket Type

5.00 (6)
Purpose
Compact ball valve. Adhesion type.
O-Ring
EPDM
Material (body)
U-PVC
Connection
TS
...see all>
Product Options
ADD TO CART
Diameter (A) Taper 1/T Dimension d1(phi mm) Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (A) Taper 1/T Dimension d1(phi mm) Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1/37 48.43 35 42 72.5 110 76 152 1PC 1 - 32709494 -
Discontinued
[x]
13 1/30 18.20 13 17 35 60 42 67 1PC 1 - 32709442 -
Discontinued
[x]
15 1/34 22.20 15 21 39 70 44 79 1PC 1 - 32709451 -
Discontinued
[x]
20 1/34 26.25 20 28 48 80 55 102 1PC 1 - 32709467 -
Discontinued
[x]
25 1/34 32.30 25 31.5 58 80 60 114 1PC 1 - 32709476 -
Discontinued
[x]
32 1/34 38.28 31 33 66 95 70 127 1PC 1 - 32709485 -
Discontinued
[x]
50 1/37 60.50 45 49 88.5 110 85 176 1PC 1 - 32709503 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Plumbing of aquarium
5
From Japan
On 2016-06-07 16:26:46
Although it was used for piping of the aquarium, the valve is too solid and it is not too loose and can be used with a good feeling.
This review is about item#32709451.
For equipment
5
From Japan
On 2015-08-17 15:47:40
High quality.
This review is about item#32709451.
Aquarium pipe
5
From Japan
On 2014-10-03 13:15:00
I hope the operation is light. It is a perfect score if it is a bit smaller.
This review is about item#32709442.
Mansion Big Bath Filtration Plumbing
5
From Japan
On 2013-10-08 15:17:24
Very easy to use
This review is about item#32709503.
Used as a water tank water supply valve
5
From Japan
On 2013-02-20 21:48:39
The first-class service is available and the opening and closing of the valves is smooth, and we use the same makeer's products for half a year, but we can use it with confidence, we made it the same manufacturer that makes us confuse this time as well. Also, the price is cheaper than other shops, and I am satisfied that I can purchase it by 10% discount.
This review is about item#32709451.
Used as water supply valve of tropical fish tank room
5
From Japan
On 2013-02-20 21:43:10
As expected, operation is also smooth and satisfying with first-class makers. Moreover, the price is inexpensive and satisfied compared with other stores.
This review is about item#32709467.

Related Products