Buy more than* S$200* and get FREE SHIPPING

Compact Ball Valve Screwing Type

4.75 (4)
Purpose
Compact ball valve. Screw-in type.
O-Ring
EPDM
Material (body)
U-PVC
...see all>
Product Options
ADD TO CART
Diameter (A) Dimension d2(phi mm) Dimension d (phi mm) Connection Dimension l (mm) Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (A) Dimension d2(phi mm) Dimension d (phi mm) Connection Dimension l (mm) Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Rc1 1/2 35 A screw 25 72.5 110 76 152 1PC 1 - 32709555 -
Discontinued
[x]
32 Rc1 1/4 31 A screw 22 66 95 70 127 1PC 1 - 32709546 -
Discontinued
[x]
13 Rc1/2 13 Screw 15 35 60 42 67 1PC 1 - 32709512 -
Discontinued
[x]
20 Rc3/4 20 Screw 17 48 80 55 102 1PC 1 - 32709521 -
Discontinued
[x]
25 Rc1 25 Screw 20 58 80 60 114 1PC 1 - 32709537 -
Discontinued
[x]
50 Rc2 45 Screw 28 88.5 110 85 176 1PC 1 - 32709564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Temporary installation of chemical washing operation
5
From Japan
On 2015-09-25 09:45:22
For good operability, this product is used for many years, it is a thing that I purchase on a regular basis. When purchasing, we got cheaper compared to the price of trading stores etc.
This review is about item#32709521.
Used for liquid removal hose of chemical tank
5
From Japan
On 2015-02-14 08:56:06
Since it is a product of Asahi, it is solid and can be used with confidence, even lower-priced items are sold but there is anxiety in the shape of the body, but I tried it once again but asahi I returned to the valve.
This review is about item#32709512.
Work tool for factory
4
From Japan
On 2014-08-27 15:50:48
It was heavy and inconvenient with conventional metal to attach this machine to the handling tool and work, but it became lighter by the machine and work became easier. However, there are places that are vulnerable to scratches and shocks, requiring periodic replacement. For this reason I also want to make the price cheaper.
This review is about item#32709512.
Seawater intake valve
5
From Japan
On 2012-12-09 23:03:30
I use the same thing for about 5 years, but I can use it normally without corrosion due to salt etc. It is not just a place where high pressure is required.
This review is about item#32709564.

Related Products