Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Contactor

4.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Coil Rated Voltage(V) Weight (kg) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Electrical Life Electrical Service Life (rated load) Auxiliary Contacts Outer Dimensions (Width W x Height H x Depth D) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coil Rated Voltage(V) Weight (kg) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Electrical Life Electrical Service Life (rated load) Auxiliary Contacts Outer Dimensions (Width W x Height H x Depth D) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC200 0.3 (200-220V)11.1 (380-440V)7.5 (200-220V)2.2 (380-440V)3 About 5 million times About 1.5 million times 1a 45 x 70 x 77   1PC 1 PAK-11J200V 32728893 23.57 SGD
In stock
AC100 - (200-220V)26(380-440V)25 (200-220V)5.5(380-440V)11 About 5 million times About 2 million times 2a2b 76x87.5x98   1PC 1 PAK-26J100V 32728963 66.09 SGD
Shipped after 2017-05-08
AC100 - (200-220V)150(380-440V)150 (200-220V)40(380-440V)75 About 5 million times About one million times 2a2b 125x156x156.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-150H100V 32729103 489.90 SGD
Shipped after 2017-05-08
AC200 - (200-220V)150(380-440V)150 (200-220V)40(380-440V)75 About 5 million times About one million times 2a2b 125x156x156.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-150H200V 32729112 489.90 SGD
Shipped after 2017-05-08
AC200 - (200-220V)35(380-440V)32 (200-220V)7.5(380-440V)15 About 5 million times About 2 million times 2a2b 76x87.5x98   1PC 1 PAK-35J200V 32728997 78.19 SGD
In stock
AC200 0.68 (200-220V)26 (380-440V)25 (200-220V)5.5 (380-440V)11 About 5 million times About 2 million times 2a2b 76x87.5x98   1PC 1 PAK-26J200V 32728972 64.90 SGD
In stock
AC100 - (200-220V)20(380-440V)17 (200-220V)4(380-440V)7.5 About 5 million times About 2 million times 1a1b 65x70x80.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-21J100V 32728945 54.70 SGD
Shipped after 2017-05-08
AC100 - (200-220V)80(380-440V)75 (200-220V)19(380-440V)37 About 5 million times About one million times 2a2b 100x111x113.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-80H100V 32729042 179.90 SGD
Shipped after 2017-05-08
AC200 1.5 (200-220V)80 (380-440V)75 (200-220V)19 (380-440V)37 About 5 million times About one million times 2a2b 100x111x113.5   1PC 1 PAK-80H200V 32729051 189.90 SGD
In stock
AC100 - (200-220V)100(380-440V)90 (200-220V)25(380-440V)45 About 5 million times About one million times 2a2b 104x150x140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-100H100V 32729067 229.90 SGD
Shipped after 2017-05-08
AC200 - (200-220V)50(380-440V)46 (200-220V)11(380-440V)22 About 5 million times About one million times 2a2b 100x111x113.5   1PC 1 PAK-50H200V 32729015 89.11 SGD
In stock
AC100 - (200-220V)13(380-440V)9 (200-220V)2.7(380-440V)4 About 5 million times About 2 million times 1a 45x70x77   1PC 1 PAK-12J100V 32728902 26.19 SGD
In stock
AC100 - (200-220V)11.1(380-440V)7.5 (200-220V)2.2(380-440V)3 About 5 million times About 1.5 million times 1a 45x70x77   1PC 1 PAK-11J100V 32728884 23.57 SGD
In stock
AC100 - (200-220V)20(380-440V)17 (200-220V)4(380-440V)7.5 About 5 million times About 2 million times 1a 47.5x70.5x80.5   1PC 1 PAK-20J100V 32728927 42.59 SGD
Shipped after 2017-05-08
AC100 - (200-220V)125(380-440V)110 (200-220V)30(380-440V)55 About 5 million times About one million times 2a2b 104x150x140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-125H100V 32729085 319.90 SGD
Shipped after 2017-05-08
AC200 - (200-220V)125(380-440V)110 (200-220V)30(380-440V)55 About 5 million times About one million times 2a2b 104x150x140   1PC 1 PAK-125H200V 32729094 329.90 SGD
Shipped after 2017-05-08
AC200 - (200-220V)100(380-440V)90 (200-220V)25(380-440V)45 About 5 million times About one million times 2a2b 104x150x140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-100H200V 32729076 229.90 SGD
Shipped after 2017-05-08
AC100 - (200-220V)65(380-440V)62 (200-220V)15(380-440V)30 About 5 million times About one million times 2a2b 100x111x113.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-65H100V 32729024 139.90 SGD
Shipped after 2017-05-08
AC200 - (200-220V)65(380-440V)62 (200-220V)15(380-440V)30 About 5 million times About one million times 2a2b 100x111x113.5   1PC 1 PAK-65H200V 32729033 149.90 SGD
In stock
AC100 - (200-220V)50(380-440V)46 (200-220V)11(380-440V)22 About 5 million times About one million times 2a2b 100x111x113.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-50H100V 32729006 86.58 SGD
Shipped after 2017-05-08
AC100 - (200-220V)35(380-440V)32 (200-220V)7.5(380-440V)15 About 5 million times About 2 million times 2a2b 76x87.5x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAK-35J100V 32728981 78.82 SGD
Shipped after 2017-05-08
AC200 0.3 (200-220V)13 (380-440V)9 (200-220V)2.7 (380-440V)4 Approx. 5 million times Approx. 2 million times 1a 45 x 70 x 77   1PC 1 PAK-12J200V 32728911 26.19 SGD
In stock
AC200 0.32 (200-220V)20 (380-440V)17 (200-220V)4 (380-440V)7.5 Approx. 5 million times Approx. 2 million times 1a 47.5 x 70.5 x 80.5   1PC 1 PAK-20J200V 32728936 42.59 SGD
In stock
AC200 0.36 (200-220V)20 (380-440V)17 (200-220V)4 (380-440V)7.5 Approx. 5 million times Approx. 2 million times 1a1b 65 x 70 x 80.5   1PC 1 PAK-21J200V 32728954 52.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Boiler switch update
5
From Japan
On 2016-03-24 14:45:42
Previous screw holes makes it easy as it use exchange.
This review is about item#32728972.
Use in repair of commercial clothes dryer
5
From Japan
On 2014-11-11 21:37:59
Because they are of the same standard with the machine manufacturer of parts because of price cheap I decided to buy from your company
This review is about item#32728936.
Electrical construction
5
From Japan
On 2014-11-01 08:40:41
When the wiring diagram manual is on, I think that good.
This review is about item#32728936.
Use in repair of commercial clothes dryer
2
From Japan
On 2014-08-27 12:09:42
Product we would like you well you happy with but hopefully auxiliary contact is also handle those of the NC type
This review is about item#32728911.
Update of the electrical equipment
5
From Japan
On 2014-07-24 23:17:25
It works fine with reasonable price. Often component is not aligned far in other ecommerce great···
This review is about item#32729076.
Commercial dryer repair
2
From Japan
On 2014-07-02 00:16:48
Price is more than enough satisfaction for but did not must be used to remodel the auxiliary contact was need the NC type (inverse contact), I would like the handling of the NC type.
This review is about item#32728911.

Related Products