Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Switch

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electrical Life
About 5 million times
...see all
Product Options
ADD TO CART
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Heat Element Rating Setting Range (A) Electrical Service Life (rated load) Main Circuit Voltage (V) Auxiliary Contacts Compatible Motor Capacity (kW) Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Current (A) Form Weight (kg) Coil Rated Voltage(V) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Heat Element Rating Setting Range (A) Electrical Service Life (rated load) Main Circuit Voltage (V) Auxiliary Contacts Compatible Motor Capacity (kW) Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Current (A) Form Weight (kg) Coil Rated Voltage(V) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(200-220V)7.5 (380-440V)15 24-36 About 2 million times 200 2a2b 7.5 76x137x98 Thermal relay / 30 Thermal relay / TJ-35 0.91 AC200 (200-220V)35 (380-440V)32 1PC 1 PAK-35JTC200V7.5K 32729234 94.32 SGD
Shipped after 2017-03-07
(200-220V)30(380-440V)55 85-125 About one million times 200 2a2b 30 112x225.5x140 Thermal relay / 105 Thermal relay / TJ-125 - AC200 (200-220V)125(380-440V)110 1PC 1 PAK-125HTC200V30K 32729331 359.90 SGD
Shipped after 2017-03-07
(200-220V)25(380-440V)45 68-94 About one million times 100 2a2b 25 112x225.5x140 Thermal relay / 80 Thermal relay / TJ-125 - AC100 (200-220V)100(380-440V)90 1PC 1 PAK-100HTC100V80A 32729304 279.90 SGD
Shipped after 2017-03-07
(200-220V)2.7(380-440V)4 8.8-13 About 2 million times 100 1a 2.7 46.5x115x77 Thermal relay / 11 Thermal relay / TJ-18 - AC100 (200-220V)13(380-440V)9 1PC 1 PAK-12JTC100V11A 32729146 40.32 SGD
In stock
(200-220V)2.7 (380-440V)4 8.8-13 About 2 million times 200 1a 2.7 46.5x115x77 Thermal relay / 11 Thermal relay / TJ-18 0.4 AC200 (200-220V)13 (380-440V)9 1PC 1 PAK-12JTC200V2.7K 32729155 44.12 SGD
In stock
(200-220V)2.2(380-440V)3 7.4-11 About 1.5 million times 100 1a 2.2 46.5x115x77 Thermal relay /9.2 Thermal relay / TJ-18 - AC100 (200-220V)11.1(380-440V)7.5 1PC 1 PAK-11JTC100V9.2A 32729121 37.47 SGD
Shipped after 2017-03-07
(200-220V)19(380-440V)37 56-80 About one million times 100 2a2b 19 107.5x160x113.5 Thermal relay / 68 Thermal relay / TJ-50 - AC100 (200-220V)80(380-440V)75 1PC 1 PAK-80HTC100V68A 32729286 239.90 SGD
Shipped after 2017-03-07
(200-220V)19(380-440V)37 56-80 About one million times 200 2a2b 19 107.5x160x113.5 Thermal relay / 68 Thermal relay / TJ-50 - AC200 (200-220V)80(380-440V)75 1PC 1 PAK-80HTC200V19K 32729295 239.90 SGD
Shipped after 2017-03-07
(200-220V)15(380-440V)30 46-64 About one million times 100 2a2b - 107.5x160x113.5 Thermal relay / 56 Thermal relay / TJ-50 - AC100 (200-220V)65(380-440V)62 1PC 1 PAK-65HTC100V56A 32729261 169.90 SGD
Shipped after 2017-03-07
(200-220V)5.5(380-440V)11 18-26 About 2 million times 100 2a2b 5.5 76x137x98 Thermal relay / 22 Thermal relay / TJ-35 - AC100 (200-220V)26(380-440V)25 1PC 1 PAK-26JTC100V22A 32729207 83.36 SGD
Shipped after 2017-03-07
(200-220V)4(380-440V)7.5 12-18 About 2 million times 100 1a1b 4 65x115x80.5 Thermal relay / 15 Thermal relay / TJ-18 - AC100 (200-220V)20(380-440V)17 1PC 1 PAK-21JTC100V15A 32729182 71.35 SGD
Shipped after 2017-03-07
(200-220V)40(380-440V)75 110-150 About one million times 100 2a2b 40 125x231.5x156.5 Thermal relay / 130 Thermal relay / TJ-125 - AC100 (200-220V)150(380-440V)150 1PC 1 PAK-150HTC100V130A 32729347 629.90 SGD
Shipped after 2017-03-07
(200-220V)40(380-440V)75 110-150 About one million times 200 2a2b 40 125x231.5x156.5 Thermal relay / 130 Thermal relay / TJ-125 - AC200 (200-220V)150(380-440V)150 1PC 1 PAK-150HTC200V37K 32729356 629.90 SGD
Shipped after 2017-03-07
(200-220V)30(380-440V)55 85-125 About one million times 100 2a2b 30 112x225.5x140 Thermal relay / 105 Thermal relay / TJ-125 - AC100 (200-220V)125(380-440V)110 1PC 1 PAK-125HTC100V105A 32729322 359.90 SGD
Shipped after 2017-03-07
(200-220V)15(380-440V)30 46-64 About one million times 200 2a2b - 107.5x160x113.5 Thermal relay / 56 Thermal relay / TJ-50 - AC200 (200-220V)65(380-440V)62 1PC 1 PAK-65HTC200V15K 32729277 169.90 SGD
Shipped after 2017-03-07
(200-220V)4 (380-440V)7.5 41991 About 2 million times 200 1a1b 4 65x115x80.5 Thermal relay / 15 Thermal relay / TJ-18 0.47 AC200 (200-220V)20 (380-440V)17 1PC 1 PAK-21JTC200V3.7K 32729191 70.40 SGD
In stock
(200-220V)4(380-440V)7.5 12-18 About 2 million times 100 1a 4 47.5x115x80.5 Thermal relay / 15 Thermal relay / TJ-18 - AC100 (200-220V)20(380-440V)17 1PC 1 PAK-20JTC100V15A 32729164 58.43 SGD
Shipped after 2017-03-07
(200-220V)4 (380-440V)7.5 41991 About 2 million times 200 1a 4 47.5x115x80.5 Thermal relay / 15 Thermal relay / TJ-18 0.42 AC200 (200-220V)20 (380-440V)17 1PC 1 PAK-20JTC200V3.7K 32729173 57.48 SGD
In stock
(200-220V)11(380-440V)22 34-48 About one million times 100 2a2b - 107.5x160x113.5 Thermal relay / 42 Thermal relay / TJ-50 - AC100 (200-220V)50(380-440V)46 1PC 1 PAK-50HTC100V42A 32729243 109.90 SGD
Shipped after 2017-03-07
(200-220V)25(380-440V)45 68-94 About one million times 200 2a2b 25 112x225.5x140 Thermal relay / 80 Thermal relay / TJ-125 - AC200 (200-220V)100(380-440V)90 1PC 1 PAK-100HTC200V22K 32729313 279.90 SGD
Shipped after 2017-03-07
(200-220V)11(380-440V)22 34-48 About one million times 200 2a2b - 107.5x160x113.5 Thermal relay / 42 Thermal relay / TJ-50 - AC200 (200-220V)50(380-440V)46 1PC 1 PAK-50HTC200V11K 32729252 109.90 SGD
Shipped after 2017-03-08
(200-220V)7.5(380-440V)15 24-36 About 2 million times 100 2a2b 7.5 76x137x98 Thermal relay / 30 Thermal relay / TJ-35 - AC100 (200-220V)35(380-440V)32 1PC 1 PAK-35JTC100V30A 32729225 93.69 SGD
Shipped after 2017-03-07
(200-220V)2.2 (380-440V)3 7.4-11 About 1.5 million times 200 1a 2.2 46.5x115x77 Thermal relay/9.2 Thermal relay / TJ-18 0.4 AC200 (200-220V)11.1 (380-440V)7.5 1PC 1 PAK-11JTC200V2.2K 32729137 36.11 SGD
In stock
(200-220V)5.5 (380-440V)11 18-26 About 2 million times 200 2a2b 5.5 76x137x98 Thermal relay/22 Thermal relay / TJ-35 0.91 AC200 (200-220V)26 (380-440V)25 1PC 1 PAK-26JTC200V5.5K 32729216 84.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2016-01-31 08:37:10
Delivery time took one week. However, I think that where cheaper than.
This review is about item#32729225.
Use the compressor motor circuit (maintenance)
4
From Japan
On 2014-03-28 00:07:28
This Studio: in Togami Electric Mfg. Co., Ltd. made of electromagnetic switch, but there is a series called CLK, at the same because the size is about the same, I think that grade may be as a version UP to PAK series of above.
This review is about item#32729173.

Related Products