Buy more than* S$200* and get FREE SHIPPING

LAB Cock Hose x Hose

4.00 (3)
Purpose
Resinous ball cock.
O-Ring
EPDM
Material (body)
U-PVC
Dimensions l2 (mm)
30.5
Dimension l1 (mm)
30.5
Dimension d2(phi mm)
10
Dimension d1(phi mm)
10
Connection
Hose x hose
Bore(phi)
10x10
Dimensions L (mm)
111
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32709607 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To the water supply of the engine cutter
3
From Japan
On 2018-01-22 08:15:34
I am installing it on the engine cutter I want a stay to fix
This review is about item#32709607.
Washing machine attached bath Bath pump hose Remaining water For air intake for drainage
5
From Japan
On 2017-12-17 17:09:14
I bought it with a T joint. Bath after washing After pump hose was cleaned up, we were able to easily drain the water inside the hose and I am very satisfied.
This review is about item#32709607.
During machine maintenance
4
From Japan
On 2017-05-24 20:56:09
The diameter of the hose. It can be adjusted. Very useful. I also ordered two pieces.
This review is about item#32709607.

Related Products