Buy more than* S$200* and get FREE SHIPPING

Ball Valve, LAB Cock Male Thread x Hose

4.00 (3)
O-Ring
EPDM
Material (body)
U-PVC
Dimensions l2 (mm)
30.5
Dimension d2(phi mm)
10
Connection
Male thread hose x
...see all>
Product Options
ADD TO CART
Dimension l1 (mm) Dimension d1(phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Dimension d1(phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 R1/2 91 1PC 1 - 32709643 26.99 SGD
In stock
13 R1/4 88.5 1PC 1 - 32709634 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When plumbing maintenance maintenance
5
From Japan
On 2018-02-09 17:03:58
Performance · Price I am satisfied. You can use it with confidence. Replacement work can be done easily.
This review is about item#32709643.
Air branch
4
From Japan
On 2015-04-10 17:25:09
Occasionally there are hard items of valves. Also, things that can not be opened or closed are hard after delivery and use
This review is about item#32709643.
Personal IKEES tap of recreational boat
3
From Japan
On 2013-09-19 16:49:40
The cook is removed during writing and the root of the faucet breaks. I think that it is a consumable item. Although it is better to be strong even if it is high ...
This review is about item#32709634.

Related Products