Buy more than* S$200* and get FREE SHIPPING

Ball Valve, LAB Cock Male Thread x Male Thread

2.00 (1)
O-Ring
EPDM
Material (body)
U-PVC
...see all>
Product Options
ADD TO CART
Dimension d1(phi mm) Connection Dimensions L (mm) Purpose Diameter (B) Dimensions l2 (mm) Dimension l1 (mm) Nominal Diameter (A) Dimension d2(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d1(phi mm) Connection Dimensions L (mm) Purpose Diameter (B) Dimensions l2 (mm) Dimension l1 (mm) Nominal Diameter (A) Dimension d2(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/2 Male thread male screw x 71 - 1/2x1/2 15 15 15x15 R1/2   1PC 1 - 32709677 26.99 SGD
In stock
R1/2 Male thread x male thread 68.5 Resinous ball cock. 1/2x1/4 13 15 15x8 R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 32709661 32.99 SGD
Shipped after 2018-05-31
R1/4 Male thread x male thread 66 Resinous ball cock. 1/4x1/4 13 13 8x8 R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 32709652 22.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Attach it to the compressor.
2
From Japan
On 2015-08-20 17:23:25
It was a pla so it broke soon.
This review is about item#32709652.

Related Products