Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LAB Cock Male Thread x Female Thread

Purpose
Resinous ball cock.
O-Ring
EPDM
Material (body)
U-PVC
Dimensions l2 (mm)
15
...see all>
Product Options
ADD TO CART
Diameter (B) Dimension l1 (mm) Nominal Diameter (A) Dimension d2(phi mm) Dimension d1(phi mm) Connection Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (B) Dimension l1 (mm) Nominal Diameter (A) Dimension d2(phi mm) Dimension d1(phi mm) Connection Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2x3/8 15 15x10 Rc3/8 R1/2 Male thread female thread x 71 1PC 1 - 32709713 26.99 SGD
In stock
1/2x1/4 15 15x8 Rc1/4 R1/2 Male thread female thread x 71 1PC 1 - 32709704 26.99 SGD
In stock
1/4x3/8 13 8x10 Rc3/8 R1/4 Male thread female thread x 68.5 1PC 1 - 32709695 30.99 SGD
Shipped after 2018-06-28
1/4 x 1/4 13 8x8 Rc1/4 R1/4 Male thread x female thread 68.5 1PC 1 - 32709686 22.99 SGD
In stock
ADD TO CART

Related Products