Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

48,420 jackets (with hood)

4.00 (3)
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 58 54 125 M 1pc 1 48420 32748432 83.99 SGD
Shipped after 2018-05-08
70 59 56 129 L 1pc 1 48420 32748441 83.99 SGD
Shipped after 2018-05-08
73 60 58 135 LL 1pc 1 48420 32748457 83.99 SGD
Shipped after 2018-05-08
73 62 60 141 EL 1pc 1 48420 32748466 83.99 SGD
Shipped after 2018-05-08
75 64 62 147 4L 1pc 1 48420 32748475 83.99 SGD
Shipped after 2018-05-08
75 64 64 153 5L 1pc 1 48420 32748484 83.99 SGD
Shipped after 2018-05-08
67 58 54 125 M 1pc 1 48420 32748493 83.99 SGD
Shipped after 2018-05-08
70 59 56 129 L 1pc 1 48420 32748502 83.99 SGD
Shipped after 2018-05-08
73 60 58 135 LL 1pc 1 48420 32748511 83.99 SGD
Shipped after 2018-05-08
73 62 60 141 EL 1pc 1 48420 32748527 83.99 SGD
Shipped after 2018-05-08
75 64 62 147 4L 1pc 1 48420 32748536 83.99 SGD
Shipped after 2018-05-08
75 64 64 153 5L 1pc 1 48420 32748545 83.99 SGD
Shipped after 2018-05-08
67 58 54 125 M 1pc 1 48420 32748554 83.99 SGD
Shipped after 2018-05-08
70 59 56 129 L 1pc 1 48420 32748563 83.99 SGD
Shipped after 2018-05-08
73 60 58 135 LL 1pc 1 48420 32748572 83.99 SGD
Shipped after 2018-05-08
73 62 60 141 EL 1pc 1 48420 32748581 83.99 SGD
Shipped after 2018-05-08
75 64 62 147 4L 1pc 1 48420 32748597 83.99 SGD
Shipped after 2018-05-08
75 64 64 153 5L 1pc 1 48420 32748606 83.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
As winter clothes in the winter season
5
From Japan
On 2016-03-09 19:02:52
There is no complaint in one point of warm weather.
This review is about item#32748563.
Extremely cold welding site
5
From Japan
On 2013-02-20 10:12:07
There is no knee side pocket in the bottom pants and there is little variation in color, but there are no complaints on comfort and cold weather.
This review is about item#32748581.
Building work in cold places
2
From Japan
On 2011-02-05 18:31:47
Around the chest, there are plenty of room, but a little armpit is cramped and difficult to move
This review is about item#32748502.