Buy more than* S$200* and get FREE SHIPPING

SOFTICA ANTI VIRUS N95 MASK

3.50 (2)
Size (mm)
About 195 X 95
Exhaust Resistance (Pa)
45
Particle Collection Efficiency (%)
99.3
Inhalation Resistance (Pa)
45
Structure
4-layer
Standard
FOR N95
Type
Foldable
Material
Surface (outer layer): polypropylene / middle-tier: polypropylene / middle-tier: polyester/ back (lining): polypropylene / nose clip: polypropylene, steel/ sponge of nose:PGR, polyether, phthalates / ear rubber: polyurethane, polyester
TRUSCO Part Number
344-9793
Specification
Flat rubber, over head type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 SP-112 32725296 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use the polishing work.
2
From Japan
On 2014-01-20 11:30:13
Rubber I have said a little tight, do not want to use in like a duck.
This review is about item#32725296.
To protect themselves from pollen
5
From Japan
On 2013-09-14 00:43:54
Me wearing this mask in the bonus when I bought the drug at Rakuten. Often very feeling where you've used, even in pollen pollination work did not damage the throat and nose. Appearance to become like a duck beak when wearing a mask is a little funny, I think that it is easy to breathe thanks to this space. This time, I think I'll keep stock because there was a chance that can be purchased cheaply at your company. Order was hot this summer, it seems that the large amount of scattered next spring of cedar pollen. This mask will help to ensure.
This review is about item#32725296.

Related Products