Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Bollard Posts

4.50 (2)
Caution
Anchor and base are not included.
Finishing Material
Steel / Baked
Specification
Fixed type
...see all>
Product Options
ADD TO CART
Shape Diameter (phi mm) Color Weight (kg) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Diameter (phi mm) Color Weight (kg) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Both sides with hooks 60.5 White 3.5 phi60.5(t2.3)xH850   1PC 1 PF6-U (White) 32721053 60.99 SGD
In stock
- 101.6 White - phi101.6(t3.2)xH850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PF10-U (White) 32721096 119.99 SGD
Shipped after 2018-06-26
- 101.6 Yellow - phi101.6(t3.2)xH850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PF10-U (Yellow) 32721087 119.99 SGD
Shipped after 2018-06-25
- 76.3 White - phi76.3(t2.8)xH850   1PC 1 PF7-U (White) 32721071 81.99 SGD
Shipped after 2018-06-26
- 76.3 Yellow - phi76.3(t2.8)xH850   1PC 1 PF7-U (Yellow) 32721062 81.99 SGD
In stock
Both sides with hooks 60.5 Yellow 3.5 phi60.5(t2.3)xH850   1PC 1 PF6-U (Yellow) 32721044 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Parking lot parking lot
5
From Japan
On 2018-02-21 18:47:56
It is a good product with rigidity and paint finished neatly and reasonable price also.
This review is about item#32721062.
For chain hanging at entrance of material place
4
From Japan
On 2017-06-12 22:36:25
I think that the price is cheap and durable goods. A material storage place where invasion measures were able to be done.
This review is about item#32721053.

Related Products