Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U Bollard Guards

5.00 (2)
Caution
Anchor and base are not included.
Color
RedWhite
Finishing Material
Steel / Baked
Specification
Fixed type
...see all>
Product Options
ADD TO CART
Weight (kg) Diameter (phi mm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Diameter (phi mm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 42.7 phi42.7(t2.3)xH650xW700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF4-UB(RedWhite) 32721114 149.99 SGD
Shipped after 2018-06-28
10 60.5 phi60.5(t2.8)xH650xW700   1PC 1 MF6-UB(RedWhite) 32721132 199.99 SGD
Shipped after 2018-06-28
- 42.7 phi42.7(t2.3)xH650xW700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF4-U(RedWhite) 32721105 119.99 SGD
Shipped after 2018-06-28
- 60.5 phi60.5(t2.8)xH650xW700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF6-U(RedWhite) 32721123 179.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a post of a theft guard
5
From Japan
On 2016-01-29 22:54:35
With a solid structure, screws for preventing pulling out when burying are also attached, burying work can be carried out smoothly.
This review is about item#19593507.
As a steel pole for motorcycle anti-theft
5
From Japan
On 2016-01-17 23:15:01
It was stronger than I imagined, bolts for preventing pulling out were also included and I was able to construct it satisfactorily.
This review is about item#19593507.

Related Products