Buy more than* S$200* and get FREE SHIPPING

Cell Phone Holder

2.20 (25)
Caution
Please check the size of the mobile phone. Cannot be installed to vertical or round type supply opening of air-conditioner. When mounting with adhesive tapes, do not mount it to cloth fabric or other places where surfaces are tight. Please chec
Depth (mm)
When using the adhesive tape : 60, when using the air balloon: 90
Weight (g)
120
Color
Black
Dimension (mm)
Width 38-57 x height 90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32719373 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 6
1 star 11
Review Rating: 2.20
25 Customer Reviews
The reviews are automatic translation.
Fixing the mobile phone in the car
1
From Japan
On 2018-01-13 13:56:56
Degradation of double-sided tape and plastic part is remarkable and it can not be doubted as a sale.
This review is about item#32719373.
Used to hold ipod nano
2
From Japan
On 2017-11-02 22:13:08
As the other person said, the adhesive tape has deteriorated and it was unusable. I pasted it with other tape, but feeling of use is almost satisfactory.
This review is about item#32719373.
That's no good!
1
From Japan
On 2017-05-19 12:56:03
I tried to remove the double sided tape side from the main body in order to replace it for use as a blowing outlet before using it. The connecting part broke easily easily as soon as it got it! I think that it is better not to sell this
This review is about item#32719373.
Staying in the car in the car.
2
From Japan
On 2017-03-28 16:26:45
The width was narrow to pinch the iPhone 6, and it was difficult to take out. I would like to increase the size of the product so that it can correspond to a big smartphone on the screen.
This review is about item#32719373.
When carrying a cell phone
5
From Japan
On 2015-08-11 02:59:21
It is really useful.
This review is about item#32719373.
Storage of mobile phones when riding a car
1
From Japan
On 2013-11-20 17:23:06
Although it excels in cost performance as goods, it is small, but the width is narrow and the smartphone does not enter. I am sorry but I can not use it for my smartphone.
This review is about item#32719373.
Mobile Holder
2
From Japan
On 2013-10-15 18:19:24
The double-sided tape is too weak, and it can be used only for the air conditioner outlet.
This review is about item#32719373.
Mobile phone attachment to dashboard
1
From Japan
On 2013-09-10 17:36:34
There was a written that weak adhesion, and it is really weak. Even "body only" dropped immediately on the degreased dashboard. Since I was forecasting in advance, I fixed the double-sided tape to the main body adhesive surface and solved the problem. Since we were seeking cell phone holders at a low price, it is attractive that we can only use adhesion enhancement by using it. We plan to reinforce with double-sided tape after buying it in the future.
This review is about item#32719373.
Tractor installation
1
From Japan
On 2013-05-15 20:09:51
The double-sided tape weakly peeled off.
This review is about item#32719373.
My car
2
From Japan
On 2012-08-27 21:51:30
While using it several times, the part to be clamped became stupid and it became unusable. Now it's only decorations.
This review is about item#32719373.

Related Products