Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

CD/DVD Visor

3.85 (20)
Caution
Do not put objects that cause dangers due to falling. Do not leave something that may deform or convert by heat inside the body for a long time, because a car gets so hot under the scorching sun.
Dimensions (Height H x Width W x Depth D) (mm)
165 x 330 x 10
Weight (g)
75
Color
Black
Material
Non-woven fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 32719364 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 3
2 star 2
1 star 2
Review Rating: 3.85
20 Customer Reviews
The reviews are automatic translation.
CD storage
1
From Japan
On 2014-05-18 19:44:14
It is not useful at all. I tried to use it for the second generation Move (L900 type), but with the sun visor width of 21 cm, the length of the attached Velcro tape is not enough at all and it can not be installed. A visor of about 18 cm width at most is the limit. In this neighborhood, the manufacturer also wants to clearly specify the specification. I have done useless shopping.
This review is about item#32719364.
Own car
5
From Japan
On 2014-03-07 16:59:43
Convenient and good
This review is about item#32719364.
Attached to private car
4
From Japan
On 2013-11-13 09:56:04
I think that it is good for price.
This review is about item#32719364.
CD included
5
From Japan
On 2013-07-15 18:56:27
CD is put in a place not to get in the way and it is cheap because it is cheap
This review is about item#32719364.
Light van of sales car
5
From Japan
On 2013-06-05 13:15:00
A word of cheap anyway! It is! To that extent the storage is also solid with making it solid! I should have purchased it earlier. It is safe because the genuine visor also works firmly after installation.
This review is about item#32719364.
Storage of the CD inside the car
5
From Japan
On 2012-12-08 15:59:41
Since the fixing method is not "rubber band type", it is preferable that it is not loose. It is very convenient to utilize pockets that can store a little thing.
This review is about item#32719364.
Fix it to the sun visor.
4
From Japan
On 2012-07-27 22:55:29
It is good because you can adjust the strength of tightening as it fixes with a magic band.
This review is about item#32719364.
I put a secret DVD on the back of the bed.
5
From Japan
On 2012-07-03 19:42:24
It is good as a hiding place for DVD.
This review is about item#32719364.
Car CD storage
5
From Japan
On 2012-07-03 19:24:08
This price is satisfactory.
This review is about item#32719364.
Stocking
4
From Japan
On 2012-06-20 14:29:19
It is just right size for accessories.
This review is about item#32719364.

Related Products