Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Fixed Grip

4.80 (5)
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions W (mm) Screw Dimensions M Dimension d (phi mm) Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W (mm) Screw Dimensions M Dimension d (phi mm) Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 M6x1 10 13 7 50 7 52 1PC 1 MSN-16-M6 32721175 -
Discontinued
[x]
10 M8x1.25 13 16 8 60 8 95 1PC 1 MSN-20-M8 32721184 7.99 SGD
In stock
12 M10x1.5 16 20 10 70 10 175 1PC 1 MSN-25-M10 32721193 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Specification as hydraulic pressure control lever of work table
4
From Japan
On 2015-02-26 14:03:14
I'd like you to make a little longer type.
This review is about item#32721184.
Texture is nice! .
5
From Japan
On 2014-04-12 13:33:18
I use it as grip of Makita 100 mm disc grinder 9533 B. There are genuine products made from resin, but this one is cool. This product is just fitting because grip mounting screw diameter of 9533 B is 8 mm.
This review is about item#32721184.
Replacing the clamping lever of the milling machine
5
From Japan
On 2014-03-23 21:02:31
Originally exchanged resin lever with this. It is heavier than the original lever and it is good.
This review is about item#32721193.
It is used for handles for machine operation and other creative work.
5
From Japan
On 2011-09-15 21:37:06
Both texture and finish are good. It would be great if you lower the price a bit. We will continue to purchase it, so please do your best and continue.
This review is about item#32721184.
Mechanical parts
5
From Japan
On 2011-03-02 07:20:41
Good
This review is about item#32721166.

Related Products