Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Impact Socket Set

4.57 (7)
Plug Angle (mm)
12.7
Material
Chrome molybdenum / black finish
Set Contents
12, 13, 14, 17, 19, 21, 22, 24, 27mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SHS409P 32722277 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2015-04-03 14:30:58
The price is also cheap and easy to use (^ ^) I used it immediately at Impact but it did not have any problem at all. I did a good shopping.
This review is about item#32722277.
Small valve in power plant boiler
5
From Japan
On 2013-05-28 22:20:26
Low pressure valve We are using it for maintenance of high pressure valve Valve bolt nut is pretty hard for good product! If you have a large size inch and size etc. in this series it's perfect!
This review is about item#32722277.
Maintenance such as car tire detachment
4
From Japan
On 2012-10-21 19:14:28
I have used it only a few times, but for now I can use it without any problems. I am very happy.
This review is about item#32722277.
Car bike screw attached to impact wrench
5
From Japan
On 2012-10-12 16:32:18
This set is appreciated at this price. Since it is maintenance on Sunday, durability is not so much needed. Sometimes about a year, I use it for removing tire nuts, but it does not matter. There is not much difference compared to a certain manufacturer's socket, durability seems to be problematic if it is a maintenance person on Sundays. This price was attached to storage at this price and this price was really good.
This review is about item#32722277.
Car maintenance
3
From Japan
On 2012-08-22 13:47:05
I wanted something other than the size I often use and purchased it. I felt that the counterbore was large, but it was able to be used without problems. I do not know the durability yet.
This review is about item#32722277.
Tighten or loosen bolts.
5
From Japan
On 2012-04-03 22:35:52
Loosen the cargo for the time with the impact wrench, tighten. It can be used without problems! It would be nice if the indication of the size is more clear.
This review is about item#32722277.
Tighten or loosen bolts.
5
From Japan
On 2012-03-31 12:51:39
It can be tightened and loosened so it is convenient!
This review is about item#32722277.

Related Products