Buy more than* S$200* and get FREE SHIPPING

Hex Bit Socket Set

4.47 (15)
Plug Angle (mm)
9.5
Material
S2, true Plated brass
Set Contents
3, 4, 5, 6, 7, 8, 10, 12mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SHS308BH 32722286 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-09-16 11:59:23
Used around 2009. Although it is not frequently used, it uses hard to blow off the head of the burned screw, but it is not damaged (twisted, broken). I think that the female side also seems to be durable without being particularly easy to get loose and easy to come off. Since the holder also has no sign of being particularly broken, I think that cost performance is good.
This review is about item#32722286.
Used for field work
5
From Japan
On 2015-08-05 18:45:49
I think that it is good for the price, but please be careful as it is unclear as to whether it can withstand hard use. We are less frequent, so we use it gently.
This review is about item#32722286.
For car maintenance
5
From Japan
On 2015-04-15 18:10:32
There was notation of material and S2, but I was worried about strength. When I actually used it, strength was satisfactory, so it was good as I could use it securely. Also, I think that the resin part that puts together the socket is also not broken early if treated politely.
This review is about item#32722286.
Removing the auxiliary wheel of a bicycle for children.
5
From Japan
On 2015-02-26 14:21:38
I use it for maintenance of a motorcycle by being bought by my daughter and bride for removing the auxiliary wheel of a bicycle for children. * The auxiliary wheel that was tightened tightly was easily removed.
This review is about item#32722286.
Motorcycle maintenance
5
From Japan
On 2014-10-28 18:14:39
Because it is not a professional, it is enough for occasional use.
This review is about item#32722286.
Maintenance of automobiles
5
From Japan
On 2014-05-20 14:52:49
Although it is a low price it is a firm product.
This review is about item#32722286.
Maintenance work!
5
From Japan
On 2014-05-16 11:11:11
Cospa perfect quality is also perfect!
This review is about item#32722286.
Motorcycle maintenance
5
From Japan
On 2014-03-29 12:41:48
Finished for the price, I am very satisfied with the appearance. I have just started using it so I do not know the durability, but I can use it for now without problems.
This review is about item#32722286.
work
3
From Japan
On 2014-01-07 20:23:50
It is made in Taiwan but its appearance is also good and its price is cheap. However, there was a case where it was too tight to screw head. I switched to another tool in a hurry and worked, but there was no problem, so this product may have been made tightly.
This review is about item#32722286.
Motorcycle Maintenance
5
From Japan
On 2013-08-26 13:05:13
There is nothing dissatisfied with this price. ◎
This review is about item#32722286.

Related Products