Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hex Lobe Sockets

4.44 (18)
Plug Angle (mm)
9.5
Material
Chrome vanadium, Mirror polish
Set Contents
E6, E8, E10, E12, E14, E16, E18, E20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SHS308E 32722304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Work in general
3
From Japan
On 2017-03-31 15:05:41
How to use It is easy, but the price was good also cheaper. I want to use in the future.
This review is about item#32722304.
Use in the development of foreign cars
3
From Japan
On 2016-02-11 02:33:19
Recently, there is also a place where you are using the Torx bolt in domestic, purchased as personal because fiddling also foreign cars from the usual. At work we use the KTC. When arranging the leading manufacturers products such as KTC next, and then a little crappy feeling, but this is not a problem. SK11 of product quality, we have been gradually caught up with the durability both leading manufacturers goods.
This review is about item#32722304.
Rear adjustment of the narrow places of suspension
5
From Japan
On 2015-10-25 09:20:11
It is very convenient because the small size of the ratchet can be used. If I am allowed to say greed, it is more fine Longer after 5mm.
This review is about item#32722304.
Upgrading
5
From Japan
On 2015-02-11 16:17:11
Satisfaction
This review is about item#32722304.
Use mainly to foreign car
5
From Japan
On 2014-11-04 11:17:23
We are satisfied and easy to use very much.
This review is about item#32722304.
Replacement of the fan belt tensioner
5
From Japan
On 2014-07-29 22:15:43
This is useful for storage there is a holder
This review is about item#32722304.
Light maintenance of car
5
From Japan
On 2014-07-15 21:35:45
The is pretty high when you purchase separately, but it felt good enough in the need.
This review is about item#32722304.
Car (Mercedes-Benz) fan belt tensioner pulley exchange
5
From Japan
On 2014-06-07 11:21:55
Price to work with cheap goods because it was commodity had thought that might be damaged during use that firm was also able to smooth.
This review is about item#32722304.
Car maintenance
5
From Japan
On 2014-05-28 23:52:53
It was purchased for car maintenance. The price of the set is cheaper there was a little anxiety, but was able to use without immediately quality is also high problem for the price if you have to use. When it was amateur level, not at the frequency of use, such as a PRO this is sufficient.
This review is about item#32722304.
Desorption of the car of the idler pulley center bolt
4
From Japan
On 2014-04-10 09:47:13
Without any problem it could be used.
This review is about item#32722304.

Related Products