Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket & wrench set

4.25 (4)
Case Dimensions (Width x Depth x Height)(mm)
320x150x145
Weight (kg)
2.44
Material
Chrome vanadium, chrome-plated
Set Contents
6.35 sq Sockets (5, 5.5, 6.7, and 8.9 mm), 9.5sq sockets (10/11/12/13/14/15/16/17/18/19mm) 9.5 sq deep socket (10,12,13 ,14 and 17 mm), 9.5 sq ratchet handle, 9.5 sq universal joint and 9.5 sq extension bar (75.150 mm), socket adapters (9.5 mm concave x 6.35 mm convex), bit adapter, 6.35 sq driver handles, cross bit (No.1, 2 and 3), minus bit 6 mm, hexagonal bit (2.5, 3, 4 and 5.6 mm), Torx bit (T20H, T15H and T10H), Metal case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(40PCSet) 1 ESR-2340M 32722313 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-05-21 08:59:30
It is the purchase of the second one. 1/4, 3/8 It is fulfilling as a socket set. With 3/8 corner → 1/4 bit socket conversion I am satisfied more.
This review is about item#32722313.
Maintenance etc. of automobiles
3
From Japan
On 2017-09-14 21:17:37
The length of the handle of the ratchet is short with respect to the maximum size of the socket, the force can not be applied at the time of fastening, often used up to 14 mm
This review is about item#32722313.
According to various uses
5
From Japan
On 2015-04-14 14:50:29
Because the sockets were fulfilling for the price, the box was solid and it was pretty good.
This review is about item#32722313.
Maintenance work
5
From Japan
On 2014-06-11 13:16:59
Light weight, cheap and cheap
This review is about item#32722313.

Related Products