Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Lever Mixer Tap, 13mm

3.00 (1)
Mounting Hole Diameter (phi mm)
(Taps) 24 +/- 2 x 2
Nominal Diameter (mm)
13
Length (mm)
(Spout) 260 (Water-core variety) 203
Specification
Soft single Single Lever Mixer Tap(13mm), anti-bacterial handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-HE430S 35193803 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacing an old faucet
3
From Japan
On 2013-02-01 20:10:41
It seems that stock bowls with stock are not in stock at home centers and expensive! Inexpensive and affordable ♪ I am satisfied ♪ Because it is used for owned apartment, but feeling of use is exchanged from a faucet different from hot water so reputation Is good
This review is about item#35193803.