Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Spout Length (mm) Nominal Diameter (mm) Handle Standard Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spout Length (mm) Nominal Diameter (mm) Handle Standard Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 13 - - - - 1pc 1 SF-216-13-RU-U 38025346 83.99 SGD
In stock
- - Antibacterial JIS standard 2 handle mixing faucet (13mm) Length 170mm spout 1PC 1 SF-216-13-RU 32722015 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mixing stopper mounting
5
From Japan
On 2013-09-25 13:21:01
Since we had installed a single lever mixing stopper so far, since water leaked out, it was newly installed in a handle type which makes it easy to replace parts. Even amateurs can exchange parts easily, so it was good to buy it very easy to use.
This review is about item#32722015.
Change faucet
5
From Japan
On 2013-06-13 02:24:56
It is a simple mixed type faucet of 2 handle type. When trying to repair the water leak of the single lever type mixed faucet previously used at home, it was found that it was necessary to purchase expensive dedicated cartridges, and this "INAX 2 Handle Mixing Faucet" cheaper than that cartridge I decided to purchase and repair it. The reason for choosing the 2 handle type is that the repair cost in case of water leakage is much cheaper than single lever type. Easy to deal with when water leakage occurs because it is enough to exchange only about 100 yen of Cerep available anywhere and packing of water leak points. Like this product, a simple mixed water faucet of two handles type seems not to be popular, but it is a good recommendation to the person who emphasizes the repair cost at the time of water leakage and ease of repairing. Installation of the faucet is a very experienced work, so if you are not confident please ask the vendor. The tricks for replacement work at DIY and installation is to carefully squeeze threads with sandpaper of # 240 squeeze threads when wrapping the seal tape. By doing this, it becomes difficult for the seal tape to shift when attaching to a water pipe, making it easier to install normally. This is one of the techniques used by professionals.
This review is about item#32722015.