Buy more than* S$200* and get FREE SHIPPING

2 Handle Mixer Faucet

4.75 (16)
...see all
Product Options
ADD TO CART
Spout Length (mm) Nominal Diameter (mm) Handle Standard Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spout Length (mm) Nominal Diameter (mm) Handle Standard Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Antibacterial JIS standard 2 handle mixing faucet (13mm) Length 170mm spout 1PC 1 SF-212-13-RU 32722182 68.35 SGD
In stock
170 13 - - - - 1pc 1 SF-212-13-RU-U 38025294 78.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Renovation
3
From Japan
On 2014-12-24 10:04:19
Is the texture of Nari price. I think that there is no problem. Early to survives shipping.
This review is about item#32722182.
Replacement of the kitchen faucet
5
From Japan
On 2014-11-18 15:16:10
It is replaced from a single lever faucet. Because the water heater will not be activated at the time of unintended now eco. It was firm commodity simple.
This review is about item#32722182.
You can use in the kitchen.
5
From Japan
On 2014-07-29 23:01:39
It is simple and nice.
This review is about item#32722182.
Updating of existing ones outdated
3
From Japan
On 2014-06-25 23:33:00
Where does not even if the fact that because the feature is only standard products. Instead, prices are very cheap, you can feel free to purchase since the free shipping at one point. I think that there is no such simple because the failure in addition to the replacement of consumables.
This review is about item#32722182.
Washroom Curran
5
From Japan
On 2014-04-22 15:26:37
Anything without a problem. It is convinced.
This review is about item#32722182.
Home of the kitchen
5
From Japan
On 2014-04-16 07:28:50
It has pleased people to use. Feeling of grip was dissatisfied as I am.
This review is about item#32722182.
Replacement of faucet
5
From Japan
On 2014-03-25 14:55:15
It was trims without any particular problem. Since the price cheap is a good feeling.
This review is about item#32722182.
Parts cleaning work
5
From Japan
On 2014-01-23 18:24:56
You can use without problems. It was high basic price image If this price, I want to buy again when the expansion.
This review is about item#32722182.
Replaced from Thermo with mixing faucet
5
From Japan
On 2014-01-06 19:48:56
There is no problem with the features and price of the product. Products have strangely Aburakkoku by fingerprint is full with. Well, But it's such there tend to be in the industrial products of the continent production. After the construction, cleaning required.
This review is about item#32722182.
For the repair of houses for rent
5
From Japan
On 2013-12-08 11:21:07
INAX made is very smooth handle operation Yes to grease sealed in the spindle part. It is a staple product of repeat purchase.
This review is about item#32722182.

Related Products