Buy more than* S$200* and get FREE SHIPPING

Melt Joint Boots, Split Type Resin Drive Shaft Boot

3.83 (6)
...see all>
Product Options
ADD TO CART
Third-Party Reference Number (SISUNER) Third-Party Reference Number (LANCHAC) Third-Party Reference Number (M TOUCH) Third-Party Reference Number (SPEASY) Part No. Manufactutrer Third-Party Reference Number (OLEG) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (SISUNER) Third-Party Reference Number (LANCHAC) Third-Party Reference Number (M TOUCH) Third-Party Reference Number (SPEASY) Part No. Manufactutrer Third-Party Reference Number (OLEG) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1803 01-001LA M-518G BAC-KE03R 44118-51F40 SUZUKI OJ-011G 1Set 1 MB0A-V9-001 MC 32721446 70.99 SGD
Shipped after 2018-01-24
1101 01-041LA M-500G BAC-MZ01R 04438-87105-000 Mazda OJ-003G 1Set 1 MB0D-V9-001 MC 32721525 74.99 SGD
Shipped after 2018-01-24
1102 01-053LA M-501G BAC-MZ02R MB176870 Mazda OJ-007G 1Set 1 MB0E-V9-003 MC 32721561 74.99 SGD
Shipped after 2018-01-24
1102 01-054LA M-501G BAC-MZ02R 04438-10080 Mazda OJ-008G 1Set 1 MB0E-V9-004 MC 32721577 74.99 SGD
Shipped after 2018-01-24
1202 01-056LA M-508G BAC-NS02R 39241-01A25 NISSAN OJ-010G 1Set 1 MB0E-V9-006 MC 32721595 74.99 SGD
Shipped after 2018-01-24
1602 - M-514G BAC-SB02R BY18F-21410 Subaru OJ-016G 1Set 1 MB0F-V9-002 MC 32721613 74.99 SGD
Shipped after 2018-01-24
1105 01-082LA M-515G BAC-MZ05R MB526400 Mazda OJ-027G 1Set 1 MB0H-V9-002 MC 32721674 74.99 SGD
Shipped after 2018-01-24
1203 01-091LA M-516G BAC-NS03R 39241-10E25 NISSAN OJ-030G 1Set 1 MB0T-V9-001 MC 32721744 74.99 SGD
Shipped after 2018-01-24
1301 01-061LA M-506G BAC-BD01R 39241-0M325 Mitsubishi OJ-015G 1Set 1 MB0Z-V9-001 MC 32721753 74.99 SGD
Shipped after 2018-01-24
1802 01-014LA M-505G BAC-KE02R 44118-76G00 SUZUKI OJ-014G 1Set 1 MB0B-V9-003 MC 32721482 70.99 SGD
Shipped after 2018-01-24
1106 01-031LA M-532G BAC-MZ06R 04438-87404 Toyota OJ-001G 1Set 1 MB0C-V9-001 MC 32721507 74.99 SGD
Shipped after 2018-01-24
1106 01-102LA M-532G BAC-MZ06R 44118-76G10 SUZUKI OJ-038G 1Set 1 MB0C-V9-003 MC 32721516 69.99 SGD
Shipped after 2018-01-24
1601 - M-513G BAC-SB01R 28023-AA000 Subaru OJ-009G 1Set 1 MB0E-V9-005 MC 32721586 74.99 SGD
Shipped after 2018-01-24
1405 01-074LA M-528G BAC-HN05R 44018-SR3-951 Honda OJ-022G 1Set 1 MB0G-V9-002 MC 32721631 74.99 SGD
Shipped after 2018-01-24
1103 01-053LA M-502G BAC-MZ03R MB620060 Mazda OJ-024G 1Set 1 MB0G-V9-004 MC 32721656 72.99 SGD
In stock
1200 01-071LA M-507G BAC-NS00R 39241-01E25 NISSAN OJ-021G 1Set 1 MB0R-V9-001 MC 32721683 74.99 SGD
Shipped after 2018-01-24
1103 01-073LA M-502G BAC-MZ03R 39241-17R25 Mazda OJ-024G 1Set 1 MB0R-V9-004 MC 32721692 74.99 SGD
Shipped after 2018-01-24
1405 01-072LA M-528G BAC-HN05R 44018-SR3-C03 Honda OJ-025G 1Set 1 MB0R-V9-005 MC 32721701 74.99 SGD
Shipped after 2018-01-24
1505 01-083LA M-524G BAC-TY07R 04437-20020 Toyota OJ-028G 1Set 1 MB0S-V9-003 MC 32721726 74.99 SGD
Shipped after 2018-01-24
1407 01-084LA M-522G BAC-HN07R 44018-S0A-J00 Honda OJ-029G 1Set 1 MB0S-V9-004 MC 32721735 74.99 SGD
Shipped after 2018-01-24
1503 01-052LA M-519G BAC-TY05R 04438-10060 Toyota OJ-006G 1Set 1 MB0E-V9-002 MC 32721552 74.99 SGD
Shipped after 2018-01-24
1402 01-065LA M-517G BAC-HN02R 44018-ST7-J00 Honda OJ-019G 1Set 1 MB0Z-V9-005 MC 32721787 74.99 SGD
Shipped after 2018-01-24
1804 01-021LA M-520G BAC-KE04R 04438-87207-000 Daihatsu OJ-012G 1Set 1 MB0A-V9-002 MC 32721455 69.99 SGD
Shipped after 2018-01-24
1509 01-042LA M-531G BAC-TY11R 04438-16090 Toyota OJ-004G 1Set 1 MB0D-V9-002 MC 32721534 74.99 SGD
Shipped after 2018-01-24
1406 01-051LA M-529G BAC-HN06R 44018-S04-010 Honda OJ-005G 1Set 1 MB0E-V9-001 MC 32721543 74.99 SGD
Shipped after 2018-01-24
1301 01-061LA M-506G BAC-BD01R 39241-HA225 Mitsubishi OJ-015G 1Set 1 MB0F-V9-001 MC 32721604 74.99 SGD
Shipped after 2018-01-24
1404 01-063LA M-523G BAC-HN04R 44018-SR1-901 Honda OJ-016G 1Set 1 MB0Z-V9-002 MC 32721762 74.99 SGD
Shipped after 2018-01-24
1502 01-064LA M-512G BAC-TY04R 04438-12110 Toyota OJ-018G 1Set 1 MB0F-V9-004 MC 32721622 74.99 SGD
Shipped after 2018-01-24
1506 01-072LA M-526G BAC-TY09R 04438-20070 Toyota OJ-023G 1Set 1 MB0G-V9-003 MC 32721647 74.99 SGD
Shipped after 2018-01-24
1507 01-081LA M-521G BAC-TY06R 04438-28021 Toyota OJ-026G 1Set 1 MB0H-V9-001 MC 32721665 74.99 SGD
Shipped after 2018-01-24
1508 01-066LA M-530G BAC-TY10R 04438-06020 Toyota OJ-020G 1Set 1 MB0Z-V9-006 MC 32721796 74.99 SGD
Shipped after 2018-01-24
1105 01-082LA M-515G BAC-MZ05R 04438-12100 Mazda OJ-024G 1Set 1 MB0S-V9-002 MC 32721717 74.99 SGD
Shipped after 2018-01-24
1404 01-063LA M-523G BAC-HN04R 44018-S04-J01 Honda OJ-017G 1Set 1 MB0Z-V9-003 MC 32721771 74.99 SGD
Shipped after 2018-01-24
1802 01-021LA M-505G BAC-KE02R 04438-87113-000 - OJ-013G 1Set 1 MB0B-V9-001 MC 32721464 69.99 SGD
Shipped after 2018-01-24
1802 01-013LA M-505G BAC-KE02R 44118-50F20 - OJ-013G 1Set 1 MB0B-V9-002 MC 32721473 69.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
It was easy!
5
From Japan
On 2017-10-26 09:42:48
Cost was also cheap The work itself was easy and it was very helpful.
This review is about item#32721516.
Drive shaft boots exchange
5
From Japan
On 2015-10-25 22:56:55
Since the crack of boots came, I exchanged it. Rubber or resin made from rubber made in foreign countries has come up, but resin boots are still problematic in durability, resin engraved boots that melt with the adhesive and solidify with heat are difficult to shift why Is not the price cheap? Is it possible to sell at 1980 yen with a monotail brand?
This review is about item#32721701.
Automobile inspection and maintenance
4
From Japan
On 2015-03-15 22:02:26
When the goods of a different part number reached the item you ordered, and we asked for an exchange, we responded as soon as possible and received the goods safely. I was able to work the delivered goods without difficulty. Since it is not necessary to remove the drive shaft, we could work just by jacking up the front wheels. As a hope, it will be helpful if you know beforehand the dimensions of the inner diameter of the small end and outer end of the boot so that it can be used for general purpose such as foreign cars.
This review is about item#32721656.
Vehicle inspection measures
1
From Japan
On 2011-12-12 19:03:55
Can not be searched directly with genuine product number Easy to understand, which is applicable Sapphiri will only be able to trace from the description of another manufacturer's item From there is no way There is no way to see if there is a product number checking service (In the current situation it will be sent out wrong or unilaterally) It is too crowded and in contact with the knuckle and it does not seem to endure very much (I think that it is not only the problem of the maker part number setting)
This review is about item#32721507.
Used for vehicle inspection and maintenance
5
From Japan
On 2011-06-27 23:45:37
Break boots are not trustworthy! Although there was a fixed idea that this type was already used on one side of the vehicle, I decided to use it with the feeling I woke up somewhat. The attached grommet (joint part and boots spacer) was a bit puzzled, but the finish is unexpectedly solid. Although the price rises somewhat, I felt that it is a sufficiently convincing category if I think as a substitute for labor.
This review is about item#32721464.
Exchange of foreign boots
3
From Japan
On 2011-05-15 22:23:07
Applicable so that you can purchase even if the part number is unknown Appropriate shaft outer diameter, outer flange outer diameter, length can be displayed, you can select the suitable boots to measure the actual thing so please display it.
This review is about item#32721446.

Related Products